Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA 590427701 Air Scrubber Hepa Filter, Unrated, 99.99% Filter Efficiency | CT7LJD

HUSQVARNA 590427701 Air Scrubber Hepa Filter, Unrated, 99.99% Filter Efficiency

Item: CT7LJD Model: 590427701Cross Ref: 786EH1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€626.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHEPA Filter
Actual Depth4 1/2"
Filter Efficiency99.99%
Filter Layer TypeHEPA
Filter MaterialMixed Media
Filters Down To0.3 µm
Filters OutDust, Particulates, Slurry
For Use With Grainger Item Number54FH73
For Use With Mfr. Model NumberA2000
Height25.562"
Includes FrameYes
Number Of Filters1
Overall Depth4 1/2"
Performance RatingUnrated
Width25 1/4"
Compatible Grainger Part Number54FH73
Overall Height25 9/16"
Overall Width25 1/4"

Shipping Info:

Ship weight (kg) 6.6735
Ship height (cm)64.93
Ship length (cm)11.43
Ship width (cm)64.14
Country of OriginPL

Product Variants

ProductModelHeightPrice
HUSQVARNA 574362302 Paper Filter For Use With Mfr No K760 | AE6YHF 5VYC7 5743623022 1/2"€55.11
HUSQVARNA 510244106 Air Filter, 7 Inch Length, 6 Inch Width, 3 Inch Height | CP6BYG 5102441063"€63.33
HUSQVARNA 510244105 Air Filter | CR3WBF 510244105-€74.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA 590427701 Air Scrubber Hepa Filter, Unrated, 99.99% Filter Efficiency
€626.17 /unit