Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA 542868407 Polishing Pad, 400 Grit, Dark Gray, 5 Segments, Concrete/Glue, Clockwise/Counterclockwise | CR4HCM

HUSQVARNA 542868407 Polishing Pad, 400 Grit, Dark Gray, 5 Segments, Concrete/Glue, Clockwise/Counterclockwise

Item: CR4HCM Model: 542868407Cross Ref: 443U90
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPolishing Pad
ApplicationConcrete Floor Polishing
Compatible With Grainger Part Number18G371, 18G382, 18G389, 45RM33
Disc Diameter10"
Drum Size11"
For Tool TypePolishing Tool
For Use WithFloor Polishers
Good Performance For MaterialMedium Concrete, Paint and Thin Epoxy, Plastic-Like Ceramic Glues
IncludesPad
Material ApplicationConcrete, Paint, Plastic-like Ceramic Glues, Thin Epoxy, Vinyl Glues
Number Of Pieces1
Overall Width10"

Shipping Info:

Ship weight (kg) 0.126
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginBG

Product Variants

ProductModelMPNPrice
HUSQVARNA 542870056 Polishing Pad, 200 Grit, Dark Gray, 5 Segments, Concrete/Glue, Clockwise/Counterclockwise | CR4HCL 542870056542870056-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA 542868407 Polishing Pad, 400 Grit, Dark Gray, 5 Segments, Concrete/Glue, Clockwise/Counterclockwise