Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA 522L Gas String Tri mmer, Gas, 18.1 In, 58.386 Inch Shaft Length, Straight, 22.5 Cc, 2 Stroke | CR4HEQ

HUSQVARNA 522L Gas String Trimmer, Gas, 18.1 In, 58.386 Inch Shaft Length, Straight, 22.5 Cc, 2 Stroke

Item: CR4HEQ Model: 522LCross Ref: 802UA8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€438.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemString Trimmer
Anti Vibration HandleNo
Cutting Width18 1/10"
Engine2 Stroke
Engine Displacement22.5 cc
Fuel Tank Capacity16.91 fl. oz.
Fuel TypeGas
Hp1 1/100 hp
IncludesT35 M10 Trimmer Head
Shaft Length58.386"
Shaft TypeStraight
Anti-vibration HandleNo
Carb CompliantCARB Compliant
Gear RatioStandard
Interchangeable HeadNo
Line AdvanceBump
Power SourceGas Powered
Sound Level98 dbA
Tool Length70 1/16"
Tool Weight9.26 lbs.
Tool Width9 1/2"

Shipping Info:

Ship weight (kg) 5.3235
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelCutting WidthEngine DisplacementAnti Vibration HandleFuel Tank CapacityShaft TypeShaft LengthPrice
HUSQVARNA 525LK Combi Tri mmer, Gas, 18.1 in, 58.386 Inch Shaft Length, Straight, 50 cc, 2 Stroke | CR4HEM 525LK18 1/10"50 ccNo17.25 fl. oz.Straight58.386"€638.46
HUSQVARNA 535LK Combi Tri mmer, Gas, 19.7 in, 58.386 Inch Shaft Length, Straight, 50 cc, 2 Stroke | CR4HEN 535LK19 7/10"50 ccYes20.29 fl. oz.Straight58.386"€780.54
HUSQVARNA 430LS Gas String Tri mmer, Gas, 18.1 In, 0.945 Inch Shaft Length, Straight, 50 Cc, 2 Stroke | CR4HEP 430LS-------
RFQ
HUSQVARNA 525LS Mark II Gas String Tri mmer, Gas, 19.3 In, 58.386 Inch Shaft Length, Straight, 20 To 29 Cc | CR4HER 525LS Mark II19 3/10"20 cc to 29 ccNo21.98 fl. oz.Straight58.386"€553.43
HUSQVARNA 525LST Mark II Gas String Tri mmer, Gas, 19.3 In, 58.386 Inch Shaft Length, Straight, 50 Cc, 2 Stroke | CR4HET 525LST Mark II19 3/10"50 ccYes21.98 fl. oz.Straight58.386"€567.61
RFQ
HUSQVARNA 535LS Gas String Tri mmer, Gas, 19.7 In, 58.386 Inch Shaft Length, Straight, 35 Cc, 2 Stroke | CR4HEU 535LS19 7/10"35 ccNo20.29 fl. oz.Straight58.386"€709.69
HUSQVARNA 535LST Gas String Tri mmer, Gas, 19.7 In, 58.386 Inch Shaft Length, Straight, 50 Cc, 2 Stroke | CR4HEV 535LST19 7/10"50 ccNo20.29 fl. oz.Straight58.386"€766.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA 522L Gas String Trimmer, Gas, 18.1 In, 58.386 Inch Shaft Length, Straight, 22.5 Cc, 2 Stroke
€438.09 /unit