Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA 506335615 Starter Cord Duraline, 6 Inch Length, 1 Inch Width, 6 Inch Height, Mfr. No. 967290801 | CR4HEG

HUSQVARNA 506335615 Starter Cord Duraline, 6 Inch Length, 1 Inch Width, 6 Inch Height

Item: CR4HEG Model: 506335615Cross Ref: 54HR44
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStarter
For Use WithRP_Mfr No. 967290801
Height6"
Length6"
Width1"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)15.24
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginSE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA 506335615 Starter Cord Duraline, 6 Inch Length, 1 Inch Width, 6 Inch Height
€20.48 /unit