Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA 503235109 Spark Plug, 1 Inch Lg, 1 Inch Width, 3 Inch Ht | CR4HEC

HUSQVARNA 503235109 Spark Plug, 1 Inch Length, 1 Inch Width, 3 Inch Height

Item: CR4HEC Model: 503235109Cross Ref: 54HR43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpark Plug
For Use WithRP_Mfr No. 967290801
Height3"
Length1"
Width1"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)7.62
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA 503235109 Spark Plug, 1 Inch Length, 1 Inch Width, 3 Inch Height
€9.89 /unit