HUSKY RGW08000-04000 Pallet Rack Protector 96W x 48In H | AB2GHU 1LWV4

HUSKY RGW08000-04000 Pallet Rack Protector 96W x 48In H

Item: AB2GHU Model: RGW08000-04000Cross Ref: 1LWV4
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€454.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Rack Guard
ColorYellow
FinishPolyurethane Coat
Gauge8 ga.
Height48"
MaterialSteel
Overall Height48"
Overall Width96"
Width96"
Includes HardwareNo
Number Of Panels1
Overall Depth1"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)165.1
Ship length (cm)2.54
Ship width (cm)12.7
HS code9403908020
Country of OriginUS

Product Variants

ProductModelHeightOverall HeightOverall WidthMaterialColorFinishGaugeOverall DepthPrice
HUSKY RGW08000-03000 Pallet Rack Protector 96W x 36 inch Height | AB2GHT 1LWV3 RGW08000-0300036"36"96"SteelYellowPolyurethane Coat8 ga.3.187"€301.65
RFQ
HUSKY RGW09000-04000 Pallet Rack Protector 108W x 48In H | AB2GHV 1LWV5 RGW09000-0400048"48"108"SteelYellowPolyurethane Coat8 ga.-€435.14
RFQ
HUSKY RGW10000-04000 Pallet Rack Protector 120W x 48In H | AB2GHW 1LWV6 RGW10000-0400048"48"120"SteelYellowPolyurethane Coat8 ga.-€432.89
RFQ
HUSKY RGW12000-04000 Pallet Rack Protector 144W x 48In H | AB2GHX 1LWV7 RGW12000-0400048"48"144"SteelYellowPolyurethane Coat8 ga.-€527.77
RFQ
HUSKY RGW08000-05000 Pallet Rack Protector 96W x 60 inch Height | AB2GHY 1LWV8 RGW08000-0500060"60"96"SteelYellowPolyurethane Coat8 ga.-€406.27
RFQ
HUSKY RGW10000-05000 Pallet Rack Protector 120W x 60 inch Height | AB2GHZ 1LWV9 RGW10000-0500060"60"120"SteelYellowPolyurethane Coat8 ga.-€518.44
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKY RGW08000-04000 Pallet Rack Protector 96W x 48In H
€454.29 /unit