HUSKY CR4836120A Reel Rack Add-On, 4 Spindles, 48 Inch X 36 Inch X 120 Inch | CR4GNM

HUSKY CR4836120A Reel Rack Add-On, 4 Spindles, 48 Inch X 36 Inch X 120 Inch Size

Item: CR4GNM Model: CR4836120ACross Ref: 453C78
In Stock

Get it by Thursday, Jun 12

€910.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReel
Adjustment TypeSafety Clip
ColorGreen, Orange
Duty RatingHeavy Duty
FinishEnamel
For Maximum Spool Diameter1 3/4"
IncludesAxle Brackets, Tie Beams
Load Capacity Per Level2000 lbs.
MaterialSteel
Maximum Number Of Spindles6
Number Of Spindles4
Overall Depth36"
Overall Height120"
Overall Width48"
Rack ConfigurationAdd On
Whole Unit Load Capacity10000 lbs.

Shipping Info:

Ship weight (kg) 51.3
Ship height (cm)91.44
Ship length (cm)91.44
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightNumber Of SpindlesDuty RatingColorAdjustment TypeFor Maximum Spool DiameterPrice
HUSKY CR3624096A Reel Rack Add-On, 3 Spindles, 36 Inch X 24 Inch X 96 Inch | CR4GNJ CR3624096A36"24"96"3Heavy DutyGreen, OrangeSafety Clip1 3/4"€794.51
HUSKY CR4836096A Reel Rack Add-On, 3 Spindles, 48 Inch X 36 Inch X 96 Inch | CR4GNK CR4836096A48"36"96"3Heavy DutyGreen, OrangeSafety Clip1 3/4"€824.47
HUSKY CR4824120A Reel Rack Add-On, 4 Spindles, 48 Inch X 24 Inch X 120 Inch | CR4GNL CR4824120A48"24"120"4Heavy DutyGreen, OrangeSafety Clip1 3/4"€1,033.38
HUSKY CR4836144A Reel Rack Add-On, 4 Spindles, 48 Inch X 36 Inch X 144 Inch | CR4GNN CR4836144A48"36"144"4Heavy DutyGreen, OrangeSafety Clip1 3/4"€1,088.81
HUSKY CR4824096A Reel Rack Add-On, 3 Spindles, 48 Inch X 24 Inch X 96 Inch | CR4GNP CR4824096A48"24"96"3Heavy DutyGreen, OrangeSafety Clip1 3/4"€812.50
HUSKY CR2424096A Reel Rack Add-On, 3 Spindles, 24 Inch X 24 Inch X 96 Inch | CR4GNQ CR2424096A24"24"96"3Heavy DutyGreen, OrangeSafety Clip1 3/4"€736.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKY CR4836120A Reel Rack Add-On, 4 Spindles, 48 Inch X 36 Inch X 120 Inch Size
€910.54 /unit