HUSKY 4246A4 Pallet Rack Decking, 46 Inch x 42 Inch, Waterfall, Std Wire Decking, 6 ga Decking | CR4GJV

HUSKY 4246A4 Pallet Rack Decking, 46 Inch x 42 Inch, Waterfall, Std Wire Decking, 6 ga Decking

Item: CR4GJV Model: 4246A4Cross Ref: 60TR27
In Stock

Get it by Monday, Jun 16

€60.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDecking
Decking EdgeWaterfall
Decking Gauge6 ga.
FinishGalvanized
Load Capacity3150 lbs.
MaterialSteel
Overall Depth42"
Overall Height1 1/2"
Overall Width46"
Wire Decking StyleStandard

Shipping Info:

Ship weight (kg) 10.827
Ship height (cm)3.81
Ship length (cm)106.68
Ship width (cm)116.84
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightFinishDecking EdgeDecking GaugeWire Decking StylePrice
HUSKY 3652A4 Pallet Rack Decking, 52 Inch x 36 Inch, Waterfall, Std Wire Decking, 6 ga Decking | CR4GJW 3652A452"36"1 1/2"GalvanizedWaterfall6 ga.Standard€56.81
HUSKY 4852A4 Pallet Rack Decking, 52 Inch x 48 Inch, Waterfall, Std Wire Decking, 6 ga Decking | CR4GJX 4852A452"48"1 1/2"GalvanizedWaterfall6 ga.Standard€73.43
HUSKY 4846A4 Pallet Rack Decking, 46 Inch x 48 Inch, Waterfall, Std Wire Decking, 6 ga Decking | CR4GLN 4846A446"48"1 1/2"GalvanizedWaterfall6 ga.Standard€68.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKY 4246A4 Pallet Rack Decking, 46 Inch x 42 Inch, Waterfall, Std Wire Decking, 6 ga Decking
€60.67 /unit