HUSKY 244219243108DA Pallet Rack Add-On Unit, 111 Inch x 42 Inch x 16 Ft, 16 Ga Beams, 14 Ga Uprights | CR4GLQ

HUSKY 244219243108DA Pallet Rack Add-On Unit, 111 Inch x 42 Inch x 16 Ft, 16 Ga Beams, 14 Ga Uprights

Item: CR4GLQ Model: 244219243108DACross Ref: 453C60
In Stock

Get it by Tuesday, Jun 10

€965.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Rack Add-On Unit
Beam Gauge16 ga.
Beam Step Height1 1/2"
ColorGreen, Orange
Connection TypeTeardrop
FinishGalvanized
Load Capacity Per Level5060 lbs.
MaterialSteel
Number Of Levels2
Number Of Shelves2
Overall Depth42"
Overall Height16 ft.
Overall Width111"
Pallet Rack ConfigurationAdd On
Upright Gauge14 ga.
Upright Load Capacity @ 36 In29410 lbs.
Usable Width9 ft.

Shipping Info:

Ship weight (kg) 154.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPallet Rack ConfigurationUsable WidthOverall HeightOverall WidthOverall DepthFinishLoad Capacity Per LevelUpright Load Capacity @ 36 InPrice
HUSKY 183612043108A Pallet Rack Add-On Unit, 111 Inch x 36 Inch x 10 Ft, 16 Ga Beams, 14 Ga Uprights | CR4GLP 183612043108AAdd On9 ft.10 ft.111"36"Polyurethane Coat5060 lbs.21450 lbs.€525.84
HUSKY 244219243108A Pallet Rack Add-On Unit, 111 Inch x 42 Inch x 16 Ft, 16 Ga Beams, 14 Ga Uprights | CR4GLR 244219243108AAdd On9 ft.16 ft.111"42"Polyurethane Coat5060 lbs.29410 lbs.€655.30
HUSKY 183612043120DA Pallet Rack Add-On Unit, 123 Inch x 36 Inch x 10 Ft, 16 Ga Beams, 14 Ga Uprights | CR4GLT 183612043120DAAdd On10 ft.10 ft.123"36"Galvanized4190 lbs.21450 lbs.€831.66
HUSKY 183612043120A Pallet Rack Add-On Unit, 123 Inch x 36 Inch x 10 Ft, 16 Ga Beams, 14 Ga Uprights | CR4GLU 183612043120AAdd On10 ft.10 ft.123"36"Polyurethane Coat4190 lbs.21450 lbs.€555.80
HUSKY 244219243120A Pallet Rack Add-On Unit, 123 x 42 x 16 Ft, 16 Ga Beams, 14 Ga Uprights | CR4GLV 244219243120AAdd On10 ft.16 ft.123"42"Polyurethane Coat4190 lbs.29410 lbs.€634.23
HUSKY 244219243120DA Pallet Rack Add-On Unit, 123 x 42 x 16 Ft, 16 Ga Beams, 14 Ga Uprights | CR4GLW 244219243120DAAdd On10 ft.16 ft.123"42"Galvanized4190 lbs.29410 lbs.€793.70
HUSKY 183612043096A Pallet Rack Add-On Unit, 99 Inch x 36 Inch x 10 Ft, 16 Ga Beams, 14 Ga Uprights | CR4GLX 183612043096AAdd On8 ft.10 ft.99"36"Polyurethane Coat6270 lbs.21450 lbs.€497.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKY 244219243108DA Pallet Rack Add-On Unit, 111 Inch x 42 Inch x 16 Ft, 16 Ga Beams, 14 Ga Uprights
€965.51 /unit