HUSKY 184809643120A Pallet Rack Add-on Unit W 120 D 48 H 96 | AD4CQH 41D995

HUSKY 184809643120A Pallet Rack Add-on Unit W 120 D 48 H 96

Item: AD4CQH Model: 184809643120ACross Ref: 41D995
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€669.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Rack
Capacity Per Shelf4062 lbs.
ColorGreen, Orange
Depth48"
FinishPolyurethane Rack
Footplates4" x 4 1/4"
Height96"
Load Capacity19380 lbs.
MaterialSteel
Number Of Shelves2
Overall Depth48"
Overall Height96"
Overall Width120"
Rack MaterialPolyurethane
Width120"
Beam Gauge16 ga.
Beam Step Height1 1/2"
Connection TypeTeardrop
Load Capacity Per Level4190 lbs.
Number Of Levels2
Pallet Rack ConfigurationAdd On
Upright Gauge14 ga.
Upright Load Capacity @ 36 In21450 lbs.
Usable Width10 ft.

Shipping Info:

Ship weight (kg) 70.65
Ship height (cm)243.84
Ship length (cm)2.54
Ship width (cm)2.54
HS code9403200020
Country of OriginUS

Product Variants

ProductModelOverall HeightFinishOverall WidthOverall DepthDepthColorRack MaterialFootplatesPrice
HUSKY 183609643108DS Pallet Rack Starter Unit D 36 H 96 L108 | AB6FYD 21E920 183609643108DS96"Pre Galvanized108"36"36"Green, OrangePolyurethane4" x 4 1/4"€935.04
RFQ
HUSKY 183609643120DS Pallet Rack Starter Unit D 36 H 96 L120 | AB6FYE 21E921 183609643120DS96"Pre Galvanized120"36"36"Green, OrangePolyurethane4" x 4 1/4"€1,027.39
RFQ
HUSKY 184209635096DS Pallet Rack Starter Unit D42 H 96 L96 | AB6FYF 21E922 184209635096DS96"Pre Galvanized96"42"42"Green, OrangePolyurethane4" x 4 1/4"€914.98
HUSKY 184209643096DS Pallet Rack Starter Unit D42 H 96 L96 | AB6FYG 21E923 184209643096DS96"Pre Galvanized96"42"42"Green, OrangePolyurethane4" x 4 1/4"€877.56
HUSKY 184209643108DS Pallet Rack Starter Unit D42 H 96 L108 | AB6FYH 21E924 184209643108DS96"Pre Galvanized108"42"42"Green, OrangePolyurethane4" x 4 1/4"€907.48
RFQ
HUSKY 184209643120DS Pallet Rack Starter Unit D42 H 96 L120 | AB6FYJ 21E925 184209643120DS96"Pre Galvanized120"42"42"Green, OrangePolyurethane4" x 4 1/4"€1,067.67
RFQ
HUSKY 184212035096DS Pallet Rack Starter Unit D42 H120 L96 | AB6FYK 21E926 184212035096DS120"Pre Galvanized96"42"42"Green, OrangePolyurethane4" x 4 1/4"€906.40
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKY 184809643120A Pallet Rack Add-on Unit W 120 D 48 H 96
€669.38 /unit