Flat Shipping

Flat Shipping at €24.99 + VAT

HUSKY 026810N-03 Fuel Nozzle, 1 Inch NPT, 1 Inch, 16 Inch Length, Diesel, 50 PSI Max. Pressure, Diesel

Item: CR4GKE Model: 026810N-03Cross Ref: 59DL34
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€259.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Nozzle
ApplicationDiesel
For Use WithDiesel
IncludesNozzle Guard
Inlet Size1"
Inlet TypeNPT
Length16"
MaterialAluminum, Polymer
Max. Pressure50 psi
OperationAutomatic
Outlet Size1"
TypeHeavy Duty
Cover ColorGreen
For Media TypeDiesel
Inlet1" NPT
Max. Flow Rate25 GPM
Metered NozzleNon-Metered Automatic Shutoff Nozzle
Nozzle MaterialAluminum
Overall Length13 3/4"
Spout MaterialAluminum
Spout ShapeCurved

Shipping Info:

Ship weight (kg) 1.3928
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKY 026810N-03 Fuel Nozzle, 1 Inch NPT, 1 Inch, 16 Inch Length, Diesel, 50 PSI Max. Pressure, Diesel
€259.26 /unit