HUSKIE TOOLS SHD-516 Punch and Die Set, Round Punch, 5/16 Inch Punch Size, Steel, 1 Inner Dia. Pilots | CJ3CGE

HUSKIE TOOLS SHD-516 Punch and Die Set, Round Punch, 5/16 Inch Punch Size, Steel, 1 Inner Dia. Pilots

Item: CJ3CGE Model: SHD-516Cross Ref: 13P958
In Stock

Get it by Thursday, Jun 12

€97.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPunch and Die Set
FunctionHole Making
Number Of Punches1
Plate TypeMild Steel
Primary Material ApplicationAluminum, Copper, Mild Steel
Punch TypeHigh Force Hydraulic, Round
TypeHigh Force Hydraulic, Round
ConstructionCase Hardened To 45-50 HRC, Steel
FeaturesCase Hardened To 45 To 50 HRC, Operates From A 10, 000 psi Pump Source
Includes(2) Set of Punch and Die Sizes
Number Of I.d. Pilots1
Product TypePunch and Die Set
Punch MaterialSteel
Punch Size5/16"

Shipping Info:

Ship weight (kg) 0.2025
Country of OriginUS

Product Variants

ProductModelTypeIncludesFunctionNumber Of PunchesPlate TypePrice
HUSKIE TOOLS SHD-916X1316 Punch and Die Set, Oblong Punch, 9/16 x 13/16 Inch Punch Size, 1/2 Inch Inside Dia. | CJ3CFB SHD-916X1316High Force Hydraulic, Oblong-Hole Making1Mild Steel€154.44
HUSKIE TOOLS SHD-1316HEX Punch and Die Set, Hex Punch, 13/16 Inch Punch Size, 3/4 Inch Inside Dia., Steel | CJ3CFC SHD-1316HEXHex, High Force Hydraulic-Hole Making1Mild Steel€306.94
HUSKIE TOOLS SHD-12X38 Punch and Die Set, Oblong Punch, 1/2 x 3/8 Inch Punch Size, 7/16 Inch Inside Dia. | CJ3CFD SHD-12X38High Force Hydraulic, Oblong-Hole Making1Mild Steel€154.44
HUSKIE TOOLS SHD-1116X1316 Punch and Die Set, Oblong Punch, 11/16 x 13/16 Inch Punch Size, 5/8 Inch Inside Dia. | CJ3CFE SHD-1116X1316High Force Hydraulic, Oblong-Hole Making1Mild Steel€154.44
HUSKIE TOOLS SHD-316 Punch and Die Set, Round Punch, 3/16 Inch Punch Size, 3/16 Inch Inside Dia., Steel | CJ3CFF SHD-316High Force Hydraulic, Round-Hole Making1Mild Steel€97.27
HUSKIE TOOLS SHD-716HEX Punch and Die Set, Hex Punch, 7/16 Inch Punch Size, 3/8 Inch Inside Dia., Steel | CJ3CFG SHD-716HEXHex, High Force Hydraulic-Hole Making1Mild Steel€154.44
HUSKIE TOOLS SHD-38X1316 Punch and Die Set, Oblong Punch, 3/8 x 13/16 Inch Punch Size, Steel, 1 Inner Dia. | CJ3CFH SHD-38X1316High Force Hydraulic, Oblong-Hole Making1Mild Steel€154.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKIE TOOLS SHD-516 Punch and Die Set, Round Punch, 5/16 Inch Punch Size, Steel, 1 Inner Dia. Pilots
€97.27 /unit