HUSKIE TOOLS SHD-12X1316 Punch and Die Set, Oblong Punch, 1/2 x 13/16 Inch Punch Size, 7/16 Inch Inside Dia. | CJ3CFJ

HUSKIE TOOLS SHD-12X1316 Punch and Die Set, Oblong Punch, 1/2 x 13/16 Inch Punch Size, 7/16 Inch Inside Dia.

Item: CJ3CFJ Model: SHD-12X1316Cross Ref: 13D397
In Stock

Get it by Wednesday, Jun 11

€154.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPunch and Die Set
FunctionHole Making
Inside Dia.7/16"
Number Of Punches1
Plate TypeMild Steel
Primary Material ApplicationAluminum, Copper, Mild Steel
Punch TypeHigh Force Hydraulic, Oblong
TypeHigh Force Hydraulic, Oblong
Includes(4) Sets of Punch and Die Sizes
Product TypePunch and Die Set
Punch MaterialSteel

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelTypeIncludesFunctionNumber Of PunchesPlate TypePrice
HUSKIE TOOLS SHD-916X1316 Punch and Die Set, Oblong Punch, 9/16 x 13/16 Inch Punch Size, 1/2 Inch Inside Dia. | CJ3CFB SHD-916X1316High Force Hydraulic, Oblong-Hole Making1Mild Steel€154.44
HUSKIE TOOLS SHD-1316HEX Punch and Die Set, Hex Punch, 13/16 Inch Punch Size, 3/4 Inch Inside Dia., Steel | CJ3CFC SHD-1316HEXHex, High Force Hydraulic-Hole Making1Mild Steel€306.94
HUSKIE TOOLS SHD-12X38 Punch and Die Set, Oblong Punch, 1/2 x 3/8 Inch Punch Size, 7/16 Inch Inside Dia. | CJ3CFD SHD-12X38High Force Hydraulic, Oblong-Hole Making1Mild Steel€154.44
HUSKIE TOOLS SHD-1116X1316 Punch and Die Set, Oblong Punch, 11/16 x 13/16 Inch Punch Size, 5/8 Inch Inside Dia. | CJ3CFE SHD-1116X1316High Force Hydraulic, Oblong-Hole Making1Mild Steel€154.44
HUSKIE TOOLS SHD-316 Punch and Die Set, Round Punch, 3/16 Inch Punch Size, 3/16 Inch Inside Dia., Steel | CJ3CFF SHD-316High Force Hydraulic, Round-Hole Making1Mild Steel€97.27
HUSKIE TOOLS SHD-716HEX Punch and Die Set, Hex Punch, 7/16 Inch Punch Size, 3/8 Inch Inside Dia., Steel | CJ3CFG SHD-716HEXHex, High Force Hydraulic-Hole Making1Mild Steel€154.44
HUSKIE TOOLS SHD-38X1316 Punch and Die Set, Oblong Punch, 3/8 x 13/16 Inch Punch Size, Steel, 1 Inner Dia. | CJ3CFH SHD-38X1316High Force Hydraulic, Oblong-Hole Making1Mild Steel€154.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKIE TOOLS SHD-12X1316 Punch and Die Set, Oblong Punch, 1/2 x 13/16 Inch Punch Size, 7/16 Inch Inside Dia.
€154.44 /unit