HUOT 56740 Wall Mounts Steel | AF6GVY 18EC65

HUOT 56740 Wall Mounts Steel

Item: AF6GVY Model: 56740Cross Ref: 18EC65
In Stock

Get it by Tuesday, Jun 10

€235.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Mounts
Holds40 Taper Toolholder
MaterialSteel
Not IncludedTools
Number Of Compartments28
Number Of Drawers0
Overall Case Depth (in.)11"
Overall Case Width (in.)19"
FinishPowder Coated
Overall Depth19"
Overall Height18 1/4"
Overall Width11"
Storage Unit TypeRack

Shipping Info:

Ship weight (kg) 10.0665
Ship height (cm)91.44
Ship length (cm)35.56
Ship width (cm)72.39
HS code9403200030

Product Details:

    • Lock Included (No)

Product Variants

ProductModelHoldsMaterialOverall Case Width (in.)Not IncludedNumber Of CompartmentsNumber Of DrawersOverall Case Depth (in.)Price
HUOT 56750 Wall Mounts Steel | AF6GVZ 18EC66 5675050 Taper ToolholderSteel19"Tools28-11"€235.68
HUOT 56770 Wall Mounts Steel | AF6GWA 18EC67 56770HSK63A Taper ToolholderSteel19"Tools28-11"€235.68
HUOT 56780 Wall Mounts Steel | AF6GWB 18EC68 56780HSK100A Taper ToolholderSteel19"Tools28-11"€235.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUOT 56740 Wall Mounts Steel
€235.68 /unit