HUOT 14700 Tool Rack Angled 45 Or 50 Taper 43 Pc | AA7XEP 16T922

HUOT 14700 Tool Rack Angled 45 Or 50 Taper 43 Pc

Item: AA7XEP Model: 14700Cross Ref: 16T922
In Stock

Get it by Thursday, Jun 12

€58.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Rack
ColorBlack
Depth16 1/2"
Height6 3/4"
MaterialSteel
TypeAngle
Width12 1/2"
FinishPowder Coated
For Taper SizeBT30, CAT30, NMTB30
Includes LockNo Lock
Mounting TypeBenchtop
Number Of Compartments45
Number Of Shelves1
Overall Depth12 1/2"
Overall Height6 3/4"
Overall Width16 1/2"
Storage Unit TypeRack

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)17.78
Ship length (cm)43.18
Ship width (cm)33.02
HS code8466100175
Country of OriginUS

Product Variants

ProductModelMaterialColorHeightDepthTypePrice
HUOT 14725 Tool Rack Angled 35 Or 40 Taper Nc 46 Pc | AA7XEQ 16T923 14725SteelBlack6 3/4"16 1/2"Angle€58.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUOT 14700 Tool Rack Angled 45 Or 50 Taper 43 Pc
€58.66 /unit