HUOT 14028 Webbing Nylon | AF6GWJ 18EC55

HUOT 14028 Webbing Nylon

Item: AF6GWJ Model: 14028Cross Ref: 18EC55
In Stock

Get it by Thursday, Jun 12

€41.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWebbing
Holds1" To 1-1/2" Diameter Tools, 50 ft.
MaterialNylon
Not IncludedTools
Number Of Compartments0
Number Of Drawers0
Overall Case Width50"
ColorRed
Compatible Tool Diameter1" to 1 1/2"
Number Of Pieces1
Overall Length50 ft.

Shipping Info:

Ship weight (kg) 0.5715
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)25.4
HS code9403200030

Product Details:

    • Lock Included (No)

Product Variants

ProductModelHoldsNumber Of CompartmentsNumber Of DrawersOverall Case WidthMaterialNot IncludedPrice
HUOT 14025 Webbing Nylon | AF6GWH 18EC54 140251/4" To 1/2" Dia. Tools, 50 ft.--50"NylonTools€41.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUOT 14028 Webbing Nylon
€41.90 /unit