HUMBOLDT HM-4182.15 O-Ring, 38mm  | CL6MGZ

HUMBOLDT HM-4182.15 O-Ring, 38mm

Item: CL6MGZ Model: HM-4182.15
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemO Ring

Product Variants

ProductModelMPNPrice
HUMBOLDT HM-4182.14 O-Ring, 35mm  | CL6MGY HM-4182.14HM-4182.14-
RFQ
HUMBOLDT HM-4182.20 O-Ring, 50mm  | CL6MHA HM-4182.20HM-4182.20-
RFQ
HUMBOLDT HM-4182.28 O-Ring, 70mm  | CL6MHB HM-4182.28HM-4182.28-
RFQ
HUMBOLDT HM-4182.40 O-Ring, 100mm  | CL6MHC HM-4182.40HM-4182.40-
RFQ
HUMBOLDT HM-4182.60 O-Ring, 150mm  | CL6MHD HM-4182.60HM-4182.60-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUMBOLDT HM-4182.15 O-Ring, 38mm