Flat Shipping

Flat Shipping at €24.99 + VAT

HUMBOLDT H-4200 Pocket Penetrometer, Tire Gauge Design, 0-4.5 ton/ sq. ft.

Item: AE3JQL Model: H-4200Cross Ref: 5DPJ8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPocket Penetrometer
Length8"
MaterialAluminum
Measuring Unitstons/sq. ft.
Range0 ton./sq. ft. to 4.5 ton./sq. ft.
System Of MeasurementImperial
Accepted Test MaterialsSoil
IncludesInstructions, Soft Case
Manufacturer Warranty Length6 Months
Overall Depth5/8"
Overall Height8 1/2"
Overall Width5/8"
Plunger Length6"
Plunger Width5/8"
Product TypePocket Penetrometer

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)2.03
Ship length (cm)17.78
Ship width (cm)22.86
HS code9024800000
Country of OriginUS

Product Details:

H-4200 Humboldt pocket soil penetrometer is ideal for checking consistency and offering rapid indications of compressive strength of undisturbed Shelby tube cohesive soil samples. It also verifies whether excavation sidewalls require shoring while evaluating the stability of the soil.

Features:

  • This 8-inch H-4200 Humboldt pocket penetrometer uses an enclosed spring-operated mechanism to minimise problems with dust & soil.
  • It offers a direct reading scale in tons/sq.ft or kg/sq.cm corresponding to the equivalent unconfined compressive strengths, and has a range of 0 to 4.5 tons/sq.ft.
  • This unit features an anodised aluminium body and a stainless steel plunger.
  • It is used with tire gauge design foot penetrometers and comes with a handy, belt-loop style carrying case.
  • It allows easy scale reset with thumb and uses spring tension for precise results.

Compatible Accessories:

  • Humboldt H-4200F Low-Strength Soil Adapter Foot Penetrometers: These tire gauge units are ideal for testing low strength cohesive soils.

Standards and Approvals:

  • ISO 9001:2015
  • ASTM D2488
  • OSHA

Frequently Asked Questions:

Q. What is a Shelby tube?

A. It is a thin-walled, 3-inch diameter, brass tube for extruding undisturbed samples.

Product Variants

ProductModelMaterialRangePrice
HUMBOLDT H-4200M Pocket Soil Penetrometer, Metric, Tire Gauge Design | CH9CQV H-4200MAluminum--
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUMBOLDT H-4200 Pocket Penetrometer, Tire Gauge Design, 0-4.5 ton/ sq. ft.
€106.66 /unit