Flat Shipping

Flat Shipping at €24.99 + VAT

HUMBOLDT H-18355 Wire Support Ring, 5 Inch, Aluminium | AF4ZEG 9RXV1

HUMBOLDT H-18355 Wire Support Ring, 4-5/8 Inch ID, 5-1/8 Inch OD.

Item: AF4ZEG Model: H-18355Cross Ref: 9RXV1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWire Support Ring
Diameter4 5/8"
Inside Dia.4 5/8"
Length8 1/4"
MaterialAluminum
Outside Dia.5 1/8"
Base MaterialSteel
Clamp MaterialAluminum
Number Of Prongs3
Overall Length5"
Overall Height5 1/4"
Product TypeSupport Ring

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.54
Ship length (cm)21.59
Ship width (cm)16.51
HS code7616995050
Country of OriginUS

Product Variants

ProductModelDiameterInside Dia.Outside Dia.MaterialPrice
HUMBOLDT H-18345 Wire Support Ring, 3-5/8 Inch Internal Diameter, 4-1/8 inch Outside Diameter | AF4DAL 8RK69 H-183453 5/8"3 5/8"4 1/8"Aluminum€14.75
HUMBOLDT H-18335 Wire Support Ring, 7-1/16 Inch, Aluminium | AF4MGC 9CDW6 H-183352 5/8"2 5/8"3 1/8"Aluminum€8.85
HUMBOLDT H-18325 Wire Support Ring, 1-7/8 Inch ID, 2-3/8 Inch OD. | CL6PXN H-18325-----
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUMBOLDT H-18355 Wire Support Ring, 4-5/8 Inch ID, 5-1/8 Inch OD.
€15.81 /unit