HUGHES SAFETY TMVM Thermostatic Mixing Valve, High Capacity, Multiple Showers | CE4TTQ 30518

HUGHES SAFETY TMVM 30518 Thermostatic Mixing Valve, For Multiple Blendings

Item: CE7PYE Model: TMVMCross Ref: 30518
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemThermostatic Mixing Valve

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)17.78
Ship length (cm)33.02
Ship width (cm)50.8

Product Details:

    • Hughes Safety TMVM valve designed to blend hot and cold supply water for delivering tepid water to emergency safety shower equipment
    • Can be installed in multiple emergency showers and eyewash stations in the same supply line
    • Features 3/4 inch NPT female hot and cold water inlets that can be rotated up to 360 degrees
    • Each inlet features an integral water strainer, a check valve and a supply stop
    • Provides 60 gallons per minute of tepid water at a 30 PSI pressure drop
    • Internal cold water bypass facility allows continuous cold water delivery upon hot water failure
    • Built-in safety settings prevent scalding water delivery to the emergency equipment and heavy-duty mounting brackets secure the valve to a panel or a wall

Product Variants

ProductModelMPNPrice
HUGHES SAFETY TMVS Thermostatic Mixing Valve, Mid Capacity, Individual Showers | CE4TTR 30519 TMVSTMVS-
RFQ
HUGHES SAFETY TMVEF Thermostatic Mixing Valve, Low Capacity, Individual Eye/Face Wash | CE4TTT 30521 TMVEFTMVEF-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUGHES SAFETY TMVM 30518 Thermostatic Mixing Valve, For Multiple Blendings