HUGHES SAFETY SD18G75G 30209 Outdoor Emergency Safety Shower, Floor Mounted

Item: CE7PWR Model: SD18G75GCross Ref: 287T82
In Stock

Get it by Wednesday, Jun 11

€2,060.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Shower Combination
AssemblyPartially Assembled
CoverageEyes And Face
Depth29 1/2"
Eyewash ActivationHand Lever
Eyewash Bowl MaterialPlastic
Eyewash Bowl StyleUncovered
Eyewash Spray Head MaterialPlastic
For EnvironmentGeneral Purpose
Hazardous Location RatingNot Rated
IncludesUniversal Safety Shower Sign
Includes Showerhead ShroudNo
Inlet Connection LocationBottom
Inlet Pipe GenderFemale
Inlet Pipe Thread TypeNPT
Maximum Flow Rate20 GPM
Mounting StyleStandard
Mounting TypeFloor
Outlet Pipe GenderFemale
Outlet Pipe Size1 1/2"
Outlet Pipe Thread TypeNPT
Pipe MaterialGalvanized Steel
Shower ActivationHand Lever
Shower Head MaterialPlastic
Width25 4/5"

Shipping Info:

Ship weight (kg) 17.1
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)111.76

Product Details:

    • Hughes Safety SD18G75G floor mounted outdoor self-draining safety shower designed for hot climates and applications needing open ABS eye / face wash bowls
    • Comes equipped with an eye/face wash unit featuring twin spray nozzles with dust covers which lift off when the unit is activated
    • Fast, easy grip pull-handle activation for hassle-free use in case of an emergency
    • ANSI-compliant eye / face wash including aerated diffusers with fine mesh strainers and an individual flow controller for smooth scrubbing on the eyes & face
    • Designed in accordance with ANSI, UL & EU standards

Product Variants

ProductModelMPNPrice
HUGHES SAFETY 18G75G Combination Shower, Floor Mount, Open ABS Bowl, Galv. Pipe, Top Inlet | CE4TQJ 30086 18G75G18G75G€1,549.64
HUGHES SAFETY 18GS75G Combination Shower, Floor Mount, Open ABS Bowl, SS Pipe, Top Inlet | CE4TQK 30087 18GS75G18GS75G€2,084.39
HUGHES SAFETY 18G85G Combination Shower, Floor Mount, Open SS Bowl, Galv. Pipe, Top Inlet | CE4TQL 30088 18G85G18G85G€1,815.00
HUGHES SAFETY 18GS85G Combination Shower, Floor Mount, Open SS Bowl, SS Pipe, Top Inlet | CE4TQM 30089 18GS85G18GS85G-
RFQ
HUGHES SAFETY 18G45G Combination Shower, Floor Mount, Closed ABS Bowl, Galv. Pipe, Botton Inlet | CE4TQN 30090 18G45G18G45G€1,934.47
HUGHES SAFETY 18GS45G Combination Shower, Floor Mount, Closed ABS Bowl, SS Pipe, Bottom Inlet | CE4TQP 30091 18GS45G18GS45G-
RFQ
HUGHES SAFETY 18G45GT Combination Shower, Floor Mount, Closed ABS Bowl, Galv. Pipe, Top Inlet | CE4TQQ 30092 18G45GT18G45GT€2,016.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUGHES SAFETY SD18G75G 30209 Outdoor Emergency Safety Shower, Floor Mounted
€2,060.06 /unit