HUGHES SAFETY H5G45G-2H Shower With Eyewash, Floor Mnt, Covered, Plastic Bowl, Galvanized Steel Pipe, 240 V AC | CR4GGF

HUGHES SAFETY H5G45G-2H Shower With Eyewash, Floor Mnt, Covered, Plastic Bowl, Galvanized Steel Pipe, 240 V AC

Item: CR4GGF Model: H5G45G-2HCross Ref: 49AL49
In Stock

Get it by Tuesday, Jun 10

€3,516.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEyewash
Assembled/unassembledAssembled
Barrier FreeNo
ColorGreen, White
CoverageEyes And Face
Depth34 4/5"
Electrical ConnectionHardwired
Eye Wash Activates ByPull Lid Down
Eyewash Bowl MaterialPlastic
Eyewash Bowl StyleCovered
Eyewash Handle MaterialPlastic
For EnvironmentFreezing Temperatures, Hazardous Location
Height91.3"
Includes Drench HoseNo
Includes Foot PedalNo
Includes Showerhead ShroudNo
Inlet Connection LocationBottom
Inlet Pipe GenderMale
Inlet Pipe Size1 1/4"
Inlet Pipe Thread TypeNPT
Min. Operating Temp.-4°F
Mounting Hole Dia.15 mm
Mounting TypeFloor , Standard
Outlet Pipe GenderMale
Outlet Pipe Size1 1/2"
Outlet Pipe Thread TypeBSP
Pipe MaterialGalvanized Steel
Shower ActivationPull Rod
Shower Handle Length26"
Shower Handle MaterialStainless Steel
Shower Head MaterialPlastic
Shower Spray Head Diameter2"
Valve MaterialStainless Steel
Voltage240V AC
Width13.3"
AssemblyAssembled
Eyewash ActivationPull Lid Down
Mount Hole Diameter15 mm
Mounting StyleStandard

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)88.39
Ship length (cm)88.39
Ship width (cm)33.78
Country of OriginCA

Product Variants

ProductModelMounting TypePipe MaterialHeightEyewash Bowl MaterialInlet Pipe Thread TypeDepthShower ActivationInlet Pipe GenderPrice
HUGHES SAFETY H5G45G-1H Shower With Eyewash, Floor Mnt, Covered, Plastic Bowl, Galvanized Steel Pipe, 120 V AC | CR4GGE H5G45G-1HFloorGalvanized Steel91.3"PlasticNPT34 4/5"Pull RodMale€4,534.90
HUGHES SAFETY H5GS45G-1H Shower With Eyewash, Floor Mnt, Covered, Plastic Bowl, Stainless Steel Pipe, 120 V AC | CR4GGG H5GS45G-1HFloorStainless Steel104 1/2"PlasticNPT35 1/5"Pull HandleMale€5,827.61
HUGHES SAFETY H5GS45G-2H Shower With Eyewash, Floor Mnt, Covered, Plastic Bowl, Stainless Steel Pipe, 240 V AC | CR4GGH H5GS45G-2HFloorStainless Steel104 1/2"PlasticNPT35 1/5"Pull HandleMale€5,827.61
HUGHES SAFETY 18GS85G Shower With Eyewash, Floor Mnt, Uncovered, Stainless Steel Bowl, Stainless Steel Pipe | CR4GGJ 18GS85GFloorStainless Steel91.3"Stainless SteelBSP30 2/5"Pull RodFemale€2,297.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUGHES SAFETY H5G45G-2H Shower With Eyewash, Floor Mnt, Covered, Plastic Bowl, Galvanized Steel Pipe, 240 V AC
€3,516.98 /unit