HUGHES SAFETY AQ1200 Water Treatment Module | CV4QMG

HUGHES SAFETY AQ1200 30536 Water Treatment Module

Item: CV4QMG Model: AQ1200Cross Ref: 287U26 / 30536
In Stock

Get it by Tuesday, Jun 17

€3,003.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Treatment Module
Accessory TypeWater Purifier
ColorBlack, Yellow
Depth2 1/2"
FeaturesProvide Constant Protection Against Infestations Of Pathogenic Bacteria In Water Treatment Systems, Three yrs. Operating Life
Fits BrandJustrite
For Use With317 gal. Tanks
Height2 1/2"
MaterialCeramic, Metal
Mfr. SeriesHydroclenz Series
Sub-brandJustrite
Width17 1/2"
Compatible With BrandJustrite
Compatible With Series1200L Tank Fed Safety Shower
SeriesSeries HydroClenz
Series HydroClenz Series

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)6.35
Ship length (cm)6.35
Ship width (cm)44.45
Country of OriginCA

Product Variants

ProductModelColorHeightDepthEnvironmentMounting TypeActivationMaterialEyewash Bowl MaterialPrice
HUGHES SAFETY MHW2000-1 Bowser Unit, Pressurized, Gen Purpose, Eyes and Face Eyewash Coverage, 110 VAC | CR4GFE MHW2000-1Green114"164"General PurposeBall Mount TrailerPush Down Lever-Plastic€56,360.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUGHES SAFETY AQ1200 30536 Water Treatment Module
€3,003.05 /unit