Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELLOCK HBL23002GB Locking Connector 10a@480v/20a@125v 2p | AC8PVT 3D029

HUBBELLOCK HBL23002GB Locking Connector 10a@480v/20a@125v 2p

Item: AC8PVT Model: HBL23002GBCross Ref: 3D029
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€310.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
Amps10A
AntimicrobialNo
ColorGray
Cord Size0.3" to 0.65"
GradeGrade Industrial
MaterialNylon
Nema ConfigurationNon-NEMA
Number Of Poles2
Number Of Wires3
Phase1
TypeNon Shrouded
Wiring TypeStandard
Cap TypeNo Cap Or Cover
Connection OrientationStraight
Contact MaterialBronze
Current Rating20A
For EnvironmentDry
For LocationIndoor
For Maximum Cable Diameter0.66"
For Minimum Cable Diameter0.32"
GroundingGrounded
Housing ColorBlack
Housing MaterialNylon
Ip RatingIP30
MarketIndustrial
Maximum Operating Temperature75°C
Maximum Wire Size12 AWG
Midget LockingNo
Minimum Operating Temperature-40°F
Minimum Wire Size16 AWG
Nema Receptacle ConfigurationNon-NEMA
Outside Diameter1.719"
Overall Length1.63"
Power Indicating LightNo
Resistance PropertiesImpact Resistant
ShroudedNo
StandardsUL LISTED
Ul 94 Flammability RatingHB
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)9.04
Ship length (cm)4.14
Ship width (cm)4.37
HS code8536698000
Country of OriginUS

Product Variants

ProductModelPhaseNumber Of PolesNumber Of WiresAmpsCord SizeNema ConfigurationTypeGradePrice
HUBBELLOCK HBL20444B Locking Connector 480vac 30a 3p 4w | AC8PVK 3D018 HBL20444B33430A0.63" to 1.2"Non-NEMANon ShroudedGrade Industrial€401.83
HUBBELLOCK HBL26418 Locking Connector 600vac 60a 3p 4w | AC8PXH 3D080 HBL2641833460A0.875" to 1.48"Non-NEMANon ShroudedGrade Industrial€963.84
HUBBELLOCK HBL26516 Locking Connector 600vac 60a 4p 5w | AC8PXK 3D083 HBL2651634560A0.875" to 1.48"Non-NEMANon ShroudedGrade Industrial€1,189.13
HUBBELLOCK HBL21414B Locking Connector 30a@600v/20a@250v 3p | AE3CKQ 5C993 HBL21414B33420 @ 250V/30 @ 600V0.63" to 1.2"Non-NEMANon ShroudedGrade Industrial€365.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELLOCK HBL23002GB Locking Connector 10a@480v/20a@125v 2p
€310.13 /unit