Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL-WIEGMANN N41214TTRI Tamperproof Lock Carbon Steel Black Matted | AG2LEW 31LA28

HUBBELL-WIEGMANN N41214TTRI Tamperproof Lock Carbon Steel Black Matted

Item: AG2LEW Model: N41214TTRICross Ref: 31LA28
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€123.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTamperproof Lock
ColorBlack
FinishBlack Matte
Height2"
Length1"
MaterialCarbon Steel
Width568565"
Accessory TypeLatch Kit
ApplicationFor NEMA 412 Enclosures
FeaturesTamper Resistant
IncludesAssembly Hardware
Nema Enclosure RatingNEMA 12, NEMA 4
Overall Height2"
Overall Length1"
Overall Width2"

Shipping Info:

Ship weight (kg) 0.0968
Ship height (cm)5.08
Ship length (cm)2.54
Ship width (cm)5.08
HS code8301406060

Product Variants

ProductModelMaterialFinishHeightNema Enclosure TypeColorPrice
WIEGMANN WAL2A Latch Kit Assembly | AC3TUA 2W839 WAL2A---NEMA 12-€70.70
WIEGMANN WAL12B Lock Cylinder NEMA 1 | AC3TUB 2W840 WAL12B-Chrome Plated---€59.79
WIEGMANN WACLSN12 Lock Cylinder NEMA 4 12 | AC8GTD 3A938 WACLSN12Steel----€82.98
WIEGMANN WABN4JIC Replacement Clamps | AD8JZW 4KP37 WABN4JICStainless Steel----€35.52
WIEGMANN WACLJIC Lock Cylinder Assembly | AD8JZX 4KP38 WACLJIC---JIC-€82.38
WIEGMANN WAJICRA Clamp Replacement Assy | AD8JZY 4KP39 WAJICRA-Zinc Plated-JIC-€34.88
WIEGMANN WAL12AR Cylinder Lock | AD8JZZ 4KP40 WAL12AR---1-€75.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN N41214TTRI Tamperproof Lock Carbon Steel Black Matted
€123.44 /unit