Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL-WIEGMANN HW-4XBVKITWW Breather Vent, Fiberglass, Smooth | CH9TQR

HUBBELL-WIEGMANN HW-4XBVKITWW Breather Vent, Fiberglass, Smooth

Item: CH9TQR Model: HW-4XBVKITWWCross Ref: 52XE04
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBreather Vent
Accessory TypeVent Kit
ApplicationVentilation
FinishSmooth
MaterialFiberglass
Nema Enclosure Rating4X
Overall Height3 1/4"
Overall Length2.47"
Overall Width1.13"

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)8.26
Ship length (cm)6.27
Ship width (cm)2.87
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL-WIEGMANN HW-4XBVKITWW Breather Vent, Fiberglass, Smooth
€74.72 /unit