HUBBELL PREMISE WIRING SFBG10 Fitting Snap Inch - Pack of 10 | AE9UMF 6MK42

HUBBELL PREMISE WIRING SFBG10 Fitting Snap Inch - Pack of 10

Item: AE9UMF Model: SFBG10Cross Ref: 6MK42
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemSnap-In Fitting Blank
Cable TypeNone
ColorGray
MaterialPlastic
Number Of Ports0
TypeBlank
Product TypeInserts
Product TypeSFBG10
SeriesiSTATION Series
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.27
Ship length (cm)8.89
Ship width (cm)10.16
HS code3926909980
Country of OriginCN

Product Variants

ProductModelColorCable TypeNumber Of PortsMaterialTermination TypePkg. Qty.Price
HUBBELL PREMISE WIRING SFC5EBK AV Connector 5E Black | AA2PTF 10X323 SFC5EBKBlack-1PlasticCoupler1€26.59
HUBBELL PREMISE WIRING SFB10 Connector Snap Inch - Pack of 10 | AE4MZA 5LW07 SFB10Off WhiteNone-Plastic-10-
RFQ
HUBBELL PREMISE WIRING SFFX Connector Snap In | AE4MZB 5LW09 SFFXOff WhiteF Type1PlasticCoupler1€14.33
HUBBELL PREMISE WIRING SFBB10 Snap-In Fitting Blank - Pack of 10 | AE9UMD 6MK40 SFBB10BlackNone-Plastic-10-
RFQ
HUBBELL PREMISE WIRING SFBE10 Fitting Snap Inch - Pack of 10 | AE9UME 6MK41 SFBE10IvoryNone-Plastic-10-
RFQ
HUBBELL PREMISE WIRING SFBW10 Fitting Snap Inch - Pack of 10 | AE9UMG 6MK45 SFBW10WhiteNone-Plastic-10-
RFQ
HUBBELL PREMISE WIRING SFFEX Fitting Snap In | AE9UMH 6MK46 SFFEXIvoryF Type1PlasticCoupler1€14.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING SFBG10 Fitting Snap Inch - Pack of 10