Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING MCCPSS19 Rack Power/surge 15amp | AE4MUZ 5LV92

HUBBELL PREMISE WIRING MCCPSS19 Rack Power/surge 15amp

Item: AE4MUZ Model: MCCPSS19Cross Ref: 5LV92
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€711.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protected Power Strip
Accessory GroupH3, H13, H17
MaterialSteel
Rack Units1
ColorBlack
FinishPowder Coated
Number Of Ports10
Overall Depth5 1/4"
Overall Height1 11/16"
Overall Width19"
Product TypeRack Mount
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)4.45
Ship length (cm)55.37
Ship width (cm)48.26
HS code8537109050
Country of OriginUS

Product Variants

ProductModelMaterialAccessory GroupRack UnitsPrice
HUBBELL PREMISE WIRING MCCPSS19TS Rack Power/surge 15amp | AE4MVA 5LV93 MCCPSS19TS-H3, H13, H171€703.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING MCCPSS19 Rack Power/surge 15amp
€711.33 /unit