Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING LR300 Rigid Lr Type Body, 3 Inch | CY6XVD

HUBBELL PREMISE WIRING LR300 Rigid Lr Type Body, 3 Inch

Item: CY6XVD Model: LR300
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€162.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)11.5
Ship length (cm)32.6
Ship width (cm)14.95

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING LR300 Rigid Lr Type Body, 3 Inch
€162.95 /unit