Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING ISB12OW Surface Mount Box 12 Ports White | AF7TEE 22LV05

HUBBELL PREMISE WIRING ISB12OW Surface Mount Box 12 Ports White

Item: AF7TEE Model: ISB12OWCross Ref: 22LV05
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€35.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSurface Mount Box
ColorOff White
Depth12.91"
Length49 1/2"
MaterialMalleable Iron
Mounting TypeKeystone
Number Of Ports12
Width568699"
Compatible ConnectorKeystone Connector
Compatible Module TypeKeystone
IncludesSnap-Fit and Screw Cover
Overall Depth5"
Overall Height1 1/4"
Overall Width6 1/2"
StandardsADA COMPLIANT, CUL 1863, ROHS COMPLIANT, TIA 606, UL LISTED

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)3.18
Ship length (cm)16.51
Ship width (cm)16.51
HS code8536698000
Country of OriginCN

Product Variants

ProductModelColorNumber Of PortsDepthMaterialPrice
HUBBELL PREMISE WIRING ISB12W Surface Mount Box 12 Ports White | AF7TEF 22LV06 ISB12WWhite1212.91"Malleable Iron€32.29
HUBBELL PREMISE WIRING ISB1W Surface Mount Box 1 Port White | AF7TEG 22LV07 ISB1WWhite11 2/25"Malleable Iron€4.81
HUBBELL PREMISE WIRING ISB6OW Surface Mount Box 6 Ports White | AF7TEH 22LV08 ISB6OWOff White61.23"Malleable Iron€23.24
HUBBELL PREMISE WIRING ISB6W Surface Mount Box 6 Ports White | AF7TEJ 22LV09 ISB6WWhite61.23"Malleable Iron€25.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING ISB12OW Surface Mount Box 12 Ports White
€35.88 /unit