Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING IMBDSA15W Istation Module White Unld | AF7TML 22LW94

HUBBELL PREMISE WIRING IMBDSA15W Istation Module White Unld

Item: AF7TML Model: IMBDSA15WCross Ref: 22LW94
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemiStation Module
ColorWhite
Depth0.717"
Length1.85"
MaterialMalleable Iron
Number Of Gangs1
Width568723"
Angled/flat_broadAngled
Compatible Connector TypeHDMI
Includes Mounting HardwareYes
Overall Depth3/4"
Overall Height1 3/8"
Overall Width1 3/4"
Product TypeAudio/Video Module
StandardsROHS COMPLIANT
Wallplate TypeAudio, Video

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.49
Ship length (cm)4.7
Ship width (cm)4.45
HS code8536698000
Country of OriginUS

Product Variants

ProductModelColorNumber Of GangsMaterialDepthPrice
HUBBELL PREMISE WIRING IMBDSA15LA Istation Module Almond Unld | AF7TMJ 22LW92 IMBDSA15LAAlmond1Malleable Iron0.717"€6.37
HUBBELL PREMISE WIRING IMBDSA15OW Istation Module White Unld | AF7TMK 22LW93 IMBDSA15OWOff White1Malleable Iron0.717"€9.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING IMBDSA15W Istation Module White Unld
€11.60 /unit