Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING IM2SCA2W IStation Module White UNLD | AF7TLN 22LW73

HUBBELL PREMISE WIRING IM2SCA2W IStation Module White UNLD

Item: AF7TLN Model: IM2SCA2WCross Ref: 22LW73
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemiStation Module
ColorWhite
Depth1.91"
Length1.85"
MaterialMalleable Iron
Number Of Gangs2
Width568721"
Compatible Connector TypeSC
Includes Mounting HardwareYes
Overall Depth1 7/8"
Overall Height1 7/8"
Overall Width7/8"
Product TypeAudio/Video Module
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)4.76
Ship length (cm)4.7
Ship width (cm)2.22
HS code8536698000
Country of OriginUS

Product Variants

ProductModelColorMaterialNumber Of GangsNumber Of PortsDepthPrice
HUBBELL PREMISE WIRING IM1K1AL IStation Module 1 Port Almond UNLD | AF7TKF 22LW43 IM1K1ALAlmondMalleable Iron110.955"€2.49
HUBBELL PREMISE WIRING IM1K1BK IStation Module 1 Port Black UNLD | AF7TKG 22LW44 IM1K1BKBlackMalleable Iron110.955"€3.54
HUBBELL PREMISE WIRING IM1K1EI IStation Module 1 Port Ivory UNLD | AF7TKH 22LW45 IM1K1EIIvoryMalleable Iron110.955"€3.54
HUBBELL PREMISE WIRING IM1K1GY IStation Module 1 Port Gray UNLD | AF7TKJ 22LW46 IM1K1GYGrayMalleable Iron110.955"€3.54
HUBBELL PREMISE WIRING IM1K1OW IStation Module 1 Port White UNLD | AF7TKK 22LW47 IM1K1OWOff WhiteMalleable Iron110.955"€3.54
HUBBELL PREMISE WIRING IM1K1W IStation Module 1 Port White UNLD | AF7TKM 22LW49 IM1K1WWhiteMalleable Iron110.955"€3.54
HUBBELL PREMISE WIRING IM1SCA15BK IStation Module Black UNLD | AF7TKN 22LW50 IM1SCA15BKBlackMalleable Iron111.432"€5.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING IM2SCA2W IStation Module White UNLD
€7.32 /unit