Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING IFP29OW Wall Plate 9 Port | AE4MTQ 5LV28

HUBBELL PREMISE WIRING IFP29OW Wall Plate 9 Port

Item: AE4MTQ Model: IFP29OWCross Ref: 5LV28
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€18.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Plate
Cable TypeFlush Mount
ColorWhite
Length4 1/2"
MaterialPlastic
Number Of Gangs2
Number Of Ports9
OrientationVertical
TypeFlush Mount
Width4 1/2"
Includes Mounting HardwareYes
Overall Width4 1/2"
Product TypeWall Plate
StandardsCUL LISTED 1863, UL LISTED 1863

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.52
Ship length (cm)11.43
Ship width (cm)11.43
HS code3926909980
Country of OriginUS

Product Variants

ProductModelNumber Of GangsNumber Of PortsMaterialColorOrientationTypeDepthPrice
HUBBELL PREMISE WIRING SSFL16 Plate 6 Ports Gray | AB6VLF 22LW37 SSFL1616Stainless SteelGrayVertical-0.69"€31.11
HUBBELL PREMISE WIRING AFP14 Plate Angled 4 Port | AE4MTJ 5LV21 AFP1414PlasticOff WhiteAngled Horizontal JackSnap Mount-€10.71
HUBBELL PREMISE WIRING IFP12OW Wall Plate 2 Port | AE4MTL 5LV23 IFP12OW12PlasticOff WhiteVerticalFlush Mount-€5.42
HUBBELL PREMISE WIRING IFP13OW Wall Plate 3 Port | AE4MTM 5LV24 IFP13OW13PlasticOff WhiteVerticalFlush Mount-€5.42
HUBBELL PREMISE WIRING IFP14OW Wall Plate 4 Port | AE4MTN 5LV25 IFP14OW14PlasticOff WhiteVerticalFlush Mount-€5.42
HUBBELL PREMISE WIRING IFP16OW Wall Plate 6 Port | AE4MTP 5LV26 IFP16OW16PlasticWhiteHorizontalFlush Mount-€5.42
HUBBELL PREMISE WIRING TPF1OW Wall Plate 4-port 1-gang | AE9JWY 6KB11 TPF1OW14PlasticOff White-Tamper Resistant1 1/25"€31.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING IFP29OW Wall Plate 9 Port
€18.92 /unit