HUBBELL PREMISE WIRING HPWWMR24 Rack Wall Mount Black | AE4MUP 5LV75

HUBBELL PREMISE WIRING HPWWMR24 Rack Wall Mount Black

Item: AE4MUP Model: HPWWMR24Cross Ref: 5LV75
In Stock

Get it by Tuesday, Jun 10

€713.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay Rack
Accessory GroupH3
ColorBlack
Depth18"
FinishBlack
Height24"
Load Rating70 lbs.
Mounting StyleWall
Rack Units12
Width19"
Includes Mounting HardwareYes
MaterialSteel
Mounting LocationWall
Overall Depth18"
Overall Height24"
Overall Load Capacity70 lbs.
Overall Width20 3/4"
Product TypeRack
StandardsEIA/ECA-310-E

Shipping Info:

Ship weight (kg) 13.365
Ship height (cm)60.96
Ship length (cm)61.72
Ship width (cm)52.58
HS code8538908080
Country of OriginUS

Product Variants

ProductModelRack UnitsHeightDepthAccessory GroupFinishColorPrice
HUBBELL PREMISE WIRING HPW84RR19 Rack Freestanding Black | AE4MUJ 5LV70 HPW84RR194584"15"H13, H17BlackBlack€600.07
RFQ
HUBBELL PREMISE WIRING HPWWMR48 Rack Wall Mount Black | AE4MUQ 5LV76 HPWWMR482648"18"H3BlackBlack€862.76
HUBBELL PREMISE WIRING HPW48RR19 Rack Freestanding Black | AE4MUR 5LV78 HPW48RR192448"15"H13, H17BlackBlack€650.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING HPWWMR24 Rack Wall Mount Black
€713.35 /unit