HUBBELL PREMISE WIRING HP696 Patch Panel, Flat Panel, 110 Type, 96 Ports, Steel | CJ2ZLF

HUBBELL PREMISE WIRING HP696 Patch Panel, Flat Panel, 110 Type, 96 Ports, Steel

Item: CJ2ZLF Model: HP696Cross Ref: 46AY33
In Stock

Get it by Wednesday, Jun 11

€1,689.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Panel
MaterialSteel
Overall Height7"
Overall Width19"
Panel ShapeFlat
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)17.7
Ship length (cm)52.58
Ship width (cm)48.26
Country of OriginUS

Product Variants

ProductModelTypeHeightDepthNumber Of PortsAccessory GroupRack UnitsPrice
HUBBELL PREMISE WIRING FPR3SP Patch Panel Rack Mount | AE9UJH 6MH95 FPR3SPRack Mount1 3/4"11"18H291€448.26
HUBBELL PREMISE WIRING FTU2SP Patch Panel Wall Mount | AE9UJN 6MJ01 FTU2SPWall Mount10 3/5"2 1/2"12H29--
RFQ
HUBBELL PREMISE WIRING HP648A Patch Panel, Angled Panel, 110 Type, 48 Ports, Steel | CJ2ZLE HP648A------€966.40
HUBBELL PREMISE WIRING HP5E96 Patch Panel, Flat Panel, 110 Type, 96 Ports, Steel | CJ2ZLG HP5E96------€1,484.53
HUBBELL PREMISE WIRING HP5E48E Patch Panel, Flat Panel, 110 Type, 48 Ports, Steel | CJ2ZLH HP5E48E------€737.45
HUBBELL PREMISE WIRING HP624 Patch Panel, Flat Panel, 110 Type, 24 Ports, Steel | CJ2ZLJ HP624------€453.07
HUBBELL PREMISE WIRING HP5E24E Patch Panel, Flat Panel, 110 Type, 24 Ports, Steel | CJ2ZLK HP5E24E------€388.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING HP696 Patch Panel, Flat Panel, 110 Type, 96 Ports, Steel
€1,689.38 /unit