Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING HI14GY Wall Plate 1-port 1-gang | AE9JXT 6KB35

HUBBELL PREMISE WIRING HI14GY Wall Plate 1-port 1-gang

Item: AE9JXT Model: HI14GYCross Ref: 6KB35
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€121.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Plate
Cable TypeHigh Impact
ColorGray
Depth0.29"
Length4.54"
MaterialThermoplastic
Number Of Gangs1
Number Of Ports1
TypeHigh Impact
Width2.3"
Overall Depth1 1/4"
Overall Height3 1/4"
Overall Width5"
Product TypeWall Plate
StandardsADA COMPLIANT, CUL LISTED 1863, ROHS COMPLIANT, TIA-606, UL LISTED 1863

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)8.26
Ship length (cm)11.53
Ship width (cm)12.7
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialTypeNumber Of GangsNumber Of PortsColorDepthPrice
HUBBELL PREMISE WIRING HISF11 Wall Plate 1-port 1-gang | AE9JXP 6KB31 HISF11Stainless SteelHigh Impact11-0.29"€41.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING HI14GY Wall Plate 1-port 1-gang
€121.11 /unit