Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING HC6GY20 Patch Cord Cat6 20Ft Gray | AF2XPJ 6YTE6

HUBBELL PREMISE WIRING HC6GY20 Patch Cord Cat6 20Ft Gray

Item: AF2XPJ Model: HC6GY20Cross Ref: 6YTE6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€48.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cord
Boot TypeSnagless
Category Type6
ColorGray
Cord Length20 ft.
Jacket MaterialPVC
ShapeRound
ShieldingNone
Temp. Rating-40°F to +167°F
Cable Diameter0.2"
End 1 Boot TypeClear Boot
End 2 Boot TypeClear Boot
Fire RatingCommercial
Insulation MaterialPVC
Jacket ColorGray
Overall Length20 ft.
ShieldedUnshielded
StandardsANSI/TIA/EIA-568-C.2, EU ROHS COMPLIANT, ISO 11801/60603-7-41

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)2.03
Ship length (cm)30.48
Ship width (cm)22.86
HS code8544422000
Country of OriginMX

Product Variants

ProductModelBoot TypeConnector TypeColorCord LengthTemp. RatingShieldingPlug TypeJacket MaterialPrice
HUBBELL PREMISE WIRING 6110PCL3 Cat 6 110 To 110 | AC8LGD 3BU91 6110PCL3Booted6-110Yellow3 ft.-40°F to +167°FNoneBooted HPWPVC€37.90
HUBBELL PREMISE WIRING 6110PCL5 Cat 6 110 To 110 | AC8LGE 3BU92 6110PCL5Booted6-110Yellow5 ft.-40°F to +167°FNoneBooted HPWPVC€39.16
RFQ
HUBBELL PREMISE WIRING 6110PCL7 Cat 6 110 To 110 | AC8LGF 3BU93 6110PCL7Booted6-110Yellow7 ft.-40°F to +167°FNoneBooted HPWPVC€41.83
RFQ
HUBBELL PREMISE WIRING 6119PCL3 Cat 6 110 To Rj45 | AC8LGH 3BU96 6119PCL3BootedRJ45 - 8P8C, 6-110Yellow3 ft.-40°F to +167°FNoneBooted HPWPVC€27.05
HUBBELL PREMISE WIRING 6119PCL5 Cat 6 110 To Rj45 | AC8LGJ 3BU97 6119PCL5BootedRJ45 - 8P8C, 6-110Yellow5 ft.-40°F to +167°FNoneBooted HPWPVC€29.83
RFQ
HUBBELL PREMISE WIRING 6119PCL7 Cat 6 110 To Rj45 | AC8LGK 3BU98 6119PCL7BootedRJ45 - 8P8C, 6-110Yellow7 ft.-40°F to +167°FNoneBooted HPWPVC€30.81
RFQ
HUBBELL PREMISE WIRING HC6GY03 Patch Cord Cat6 3Ft Gray | AF2XPD 6YTE1 HC6GY03Snagless-Gray3 ft.-40°F to +167°FNone-PVC€20.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING HC6GY20 Patch Cord Cat6 20Ft Gray
€48.78 /unit