Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING HC6BK15 Patch Cord Cat6 15Ft Black | AF2XPP 6YTF1

HUBBELL PREMISE WIRING HC6BK15 Patch Cord Cat6 15Ft Black

Item: AF2XPP Model: HC6BK15Cross Ref: 6YTF1
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€43.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cord
Boot TypeSnagless
Category Type6
ColorBlack
Cord Length15 ft.
Jacket MaterialPVC
ShapeRound
ShieldingNone
Temp. Rating-40°F to +167°F
Cable Diameter0.2"
Cable ShapeRound
Conductor Gauge24 AWG
End 1 Boot TypeClear Boot
End 1 Connection TypeRJ45
End 2 Boot TypeClear Boot
End 2 Connection TypeRJ45
Fire RatingCommercial
Insulation MaterialPVC
Jacket ColorBlack
Maximum Operating Temperature167°F
Maximum Voltage Rating300 kV AC
Minimum Operating Temperature-40°F
Nec Article And Type800 CM
Overall Length15 ft.
Performance Category6
Resistance PropertiesFlame/Fire Resistant
ShieldedUnshielded
StandardsANSI/TIA/EIA-568-C.2, EU ROHS COMPLIANT, ISO 11801/60603-7-41
Transmission Speed10 Gbps

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)1.52
Ship length (cm)30.48
Ship width (cm)22.86
HS code8544422000
Country of OriginMX

Product Variants

ProductModelBoot TypeConnector TypeColorCord LengthTemp. RatingShieldingPlug TypeJacket MaterialPrice
HUBBELL PREMISE WIRING 6110PCL3 Cat 6 110 To 110 | AC8LGD 3BU91 6110PCL3Booted6-110Yellow3 ft.-40°F to +167°FNoneBooted HPWPVC€37.90
HUBBELL PREMISE WIRING 6110PCL5 Cat 6 110 To 110 | AC8LGE 3BU92 6110PCL5Booted6-110Yellow5 ft.-40°F to +167°FNoneBooted HPWPVC€39.16
RFQ
HUBBELL PREMISE WIRING 6110PCL7 Cat 6 110 To 110 | AC8LGF 3BU93 6110PCL7Booted6-110Yellow7 ft.-40°F to +167°FNoneBooted HPWPVC€41.83
RFQ
HUBBELL PREMISE WIRING 6119PCL3 Cat 6 110 To Rj45 | AC8LGH 3BU96 6119PCL3BootedRJ45 - 8P8C, 6-110Yellow3 ft.-40°F to +167°FNoneBooted HPWPVC€27.05
HUBBELL PREMISE WIRING 6119PCL5 Cat 6 110 To Rj45 | AC8LGJ 3BU97 6119PCL5BootedRJ45 - 8P8C, 6-110Yellow5 ft.-40°F to +167°FNoneBooted HPWPVC€29.83
RFQ
HUBBELL PREMISE WIRING 6119PCL7 Cat 6 110 To Rj45 | AC8LGK 3BU98 6119PCL7BootedRJ45 - 8P8C, 6-110Yellow7 ft.-40°F to +167°FNoneBooted HPWPVC€30.81
RFQ
HUBBELL PREMISE WIRING HC6GY03 Patch Cord Cat6 3Ft Gray | AF2XPD 6YTE1 HC6GY03Snagless-Gray3 ft.-40°F to +167°FNone-PVC€20.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING HC6BK15 Patch Cord Cat6 15Ft Black
€43.38 /unit