Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING 15MP6P1 Vga Connector 15-pin To 8-pin Blue | AA6YDX 15D956

HUBBELL PREMISE WIRING 15MP6P1 Vga Connector 15-pin To 8-pin Blue

Item: AA6YDX Model: 15MP6P1Cross Ref: 15D956
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€62.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVGA Plug-n-Play X-End Connector
Cable TypeHubbell x End Horizontal
ColorBlue
Impedance75 ohms
Number Of Ports2
End 1 Connection MaterialCopper
End 1 Connection TypeVGA Female
End 2 Connection MaterialCopper
Features8" Plenum Cable

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)1.27
Ship length (cm)17.78
Ship width (cm)9.14
HS code8536694020
Country of OriginCN

Product Variants

ProductModelColorNumber Of PortsImpedanceCable TypePrice
HUBBELL PREMISE WIRING 15A6P1 Vga Connector 15-pin To 8-pin Blue | AA6YDW 15D954 15A6P1Blue275 ohmsHubbell x End Horizontal€52.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING 15MP6P1 Vga Connector 15-pin To 8-pin Blue
€62.12 /unit