Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - OUTDOOR WGH2-LSCS Wall Pack, LED, 5000K Color Temp., 6001 Lumens and Greater | CJ3TUF

HUBBELL LIGHTING - OUTDOOR WGH2-LSCS Wall Pack, LED, 5000K Color Temp., 6001 Lumens and Greater

Item: CJ3TUF Model: WGH2-LSCSCross Ref: 53VZ74
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Pack
Color Temperature5000 K
Fixture Height9"
Fixture Housing ColorBronze
Fixture Housing MaterialDie Cast Aluminum
Fixture Length13"
Fixture Lens MaterialGlass
Fixture Sensor TypeNo Sensor Included
Fixture Width7 1/4"
Height9"
Housing FinishDark Bronze
Housing MaterialAluminum
Length13"
Light Distribution ShapeType IV
Lumens Per Watt118 lm/W
StandardsUL 1598
Voltage120-277V AC
Width7 1/4"

Shipping Info:

Ship weight (kg) 4.68
Ship height (cm)22.86
Ship length (cm)33.02
Ship width (cm)18.42
Country of OriginCN

Product Variants

ProductModelColor Temp.LumensFixture WattageLumens Per WattRated LifeRecommended Mounting HeightOperating Temp. RangeColor Rendering IndexPrice
HUBBELL LIGHTING - OUTDOOR LNC2-18LU-5K-3-DB-PCU Wall Pack, Type Iii Shape, 5000K Color Temperature, 4033 Lumens | CH6PZT 53VY76 LNC2-18LU-5K-3-DB-PCU5000 K4033 lm42.7 W93 lm/W60000 hrs.8 ft. to 15 ft.-20°C to +30°C70-
RFQ
HUBBELL LIGHTING - OUTDOOR LNC-7LU-4K-4-1 Wall Pack, Type Iv Shape, 4000K Color Temperature, 1535 Lumens | CH6PZV 53VZ49 LNC-7LU-4K-4-14000 K1535 lm17 W90 lm/W60000 hrs.8 ft. to 12 ft.-40°C to +40°C70€258.47
HUBBELL LIGHTING - OUTDOOR LNC-7LU-5K-3-1-PCU Wall Pack, Type Iii Light Distribution Shape, 5000K Color Temperature, 1539 Lumens | CH6PZW 53VZ53 LNC-7LU-5K-3-1-PCU5000 K1539 lm17 W90.5 lm/W60000 hrs.8 ft. to 12 ft.-40°C to +40°C70€272.29
HUBBELL LIGHTING - OUTDOOR LNC-7LU-5K-4-1 Wall Pack, Type Iv Light Distribution Shape, 5000K Color Temperature, 1557 Lumens | CH6PZX 53VZ56 LNC-7LU-5K-4-15000 K1557 lm17 W91.5 lm/W60000 hrs.8 ft. to 12 ft.-40°C to +40°C70€249.70
HUBBELL LIGHTING - OUTDOOR TRP1-12L-30-5K7-3-U-DB-PCU Wall Pack, Type Iii Light Distribution Shape, 5000K Color Temperature, 2892 Lumens | CH6RUW 53WA22 TRP1-12L-30-5K7-3-U-DB-PCU5000 K2892 lm30 W103 lm/W100000 hrs.10 ft. to 15 ft.-30°C to +40°C70-
RFQ
HUBBELL LIGHTING - OUTDOOR WGH3-LSCS Wall Pack, Type Iv Light Distribution Shape, 5000K Color Temperature, 12134 Lumens | CH6RXT 53VZ75 WGH3-LSCS5000 K12134 lm102 W119 lm/W100000 hrs.18 ft. to 22 ft.-30°C to +40°C80€341.80
HUBBELL LIGHTING - OUTDOOR PVL3-180L-4K-5-DB Wall Pack, LED, 4000K Color Temp., 6001 Lumens and Greater | CJ3TUE PVL3-180L-4K-5-DB--------€673.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - OUTDOOR WGH2-LSCS Wall Pack, LED, 5000K Color Temp., 6001 Lumens and Greater