Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - OUTDOOR S-302-M51 Pole Top Slipfitter, Factor Small And Medium LED Floodlight | CJ3ATD

HUBBELL LIGHTING - OUTDOOR S-302-M51 Pole Top Slipfitter, Factor Small And Medium LED Floodlight

Item: CJ3ATD Model: S-302-M51Cross Ref: 54PL87
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlipfitter
Accessory TypePole Top Slipfitter
Height1 15/16"
Housing MaterialAluminum
Length2 7/8"
Width2 7/8"

Shipping Info:

Ship weight (kg) 0.2678
Ship height (cm)4.92
Ship length (cm)7.3
Ship width (cm)7.3
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - OUTDOOR S-302-M51 Pole Top Slipfitter, Factor Small And Medium LED Floodlight
€48.99 /unit