Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - OUTDOOR RFL2-25-5K-PC Floodlight, 3200 Lumens, 26W, 120 to 277V AC, Button Photocontrol, LED | CJ2FNW

HUBBELL LIGHTING - OUTDOOR RFL2-25-5K-PC Floodlight, 3200 Lumens, 26W, 120 to 277V AC, Button Photocontrol, LED

Item: CJ2FNW Model: RFL2-25-5K-PCCross Ref: 56DZ67
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€358.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlood Light
Color Rendering Index70
Color Temperature5000 K
Depth2 7/8"
Fixture Housing ColorBronze
Fixture Housing MaterialAluminum
Fixture Lumens Range2001 lm to 4000 lm
Fixture Mounting LocationPole, Wall
Fixture Sensor TypeButton Photocontrol
Fixture Wattage26 W
Height7 7/8"
IncludesPhotocontrol
Includes LampYes
Ip RatingIP66
Lamp Watts26 W
Led Replacement For100W MH/HPS
Length2 7/8"
Light Distribution ShapeType V
Light TechnologyLED
Lumens3200 lm
Lumens Per Watt124 lm/W
Max. Operating Temp.104°F
Min. Operating Temp.-31°F
Mount TypeKnuckle
Number Of Lightheads1
StandardsUL LISTED
Voltage120-277V AC
Warranty5 yrs.
Wattage Range0-40 W
Width7 1/2"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)20
Ship length (cm)7.3
Ship width (cm)19.05
Country of OriginCN

Product Variants

ProductModelMPNPrice
HUBBELL LIGHTING - OUTDOOR RFL3-40-4K Floodlight, 4551 Lumens, 34W, 120 to 277V AC, LED | CJ2FNN RFL3-40-4KRFL3-40-4K€464.20
HUBBELL LIGHTING - OUTDOOR RFL5-265-5K-T Floodlight, 29000 Lumens, 266W, 120 to 277V AC, No Sensor Included | CJ2FNQ RFL5-265-5K-TRFL5-265-5K-T€1,226.85
HUBBELL LIGHTING - OUTDOOR RFL4-120-4K-T Floodlight, 15000 Lumens, 124W, 120 to 277V AC, LED | CJ2FNR RFL4-120-4K-TRFL4-120-4K-T€805.15
HUBBELL LIGHTING - OUTDOOR RFL5-265-4K-T Floodlight, 30106 Lumens, 266W, 120 to 277V AC, LED | CJ2FNT RFL5-265-4K-TRFL5-265-4K-T€1,463.86
HUBBELL LIGHTING - OUTDOOR RFL3-50-4K Floodlight, 6823 Lumens, 52W, 120 to 277V AC, LED | CJ2FNU RFL3-50-4KRFL3-50-4K€521.92
HUBBELL LIGHTING - OUTDOOR RFL2-25-4K Floodlight, 3000 Lumens, 25W, 120 to 277V AC, No Sensor Included | CJ2FNV RFL2-25-4KRFL2-25-4K€357.16
HUBBELL LIGHTING - OUTDOOR RFL5-265-4K-K Floodlight, 32000 Lumens, 266W, 120 to 277V AC, LED | CJ2FNX RFL5-265-4K-KRFL5-265-4K-K€1,546.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - OUTDOOR RFL2-25-5K-PC Floodlight, 3200 Lumens, 26W, 120 to 277V AC, Button Photocontrol, LED
€358.54 /unit