Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - OUTDOOR PTL-8 Photocontrol, 120 to 277V | CJ2ZUK

HUBBELL LIGHTING - OUTDOOR PTL-8 Photocontrol, 120 to 277V

Item: CJ2ZUK Model: PTL-8Cross Ref: 54PL81
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPhotocontrol
Accessory TypePhotocontrol
For Use With120V to 277V Hubbell Lighting Outdoor Luminaires
Height2"
Length3"
Temp. Range-30°C to 40°C
Warranty1 yr.
Width3"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.08
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMPNPrice
HUBBELL LIGHTING - OUTDOOR PBT-1 Photocontrol | CJ2ZUJ PBT-1PBT-1€40.37
HUBBELL LIGHTING - OUTDOOR PBT-234 Photocontrol, 208/240/277V | CJ2ZUL PBT-234PBT-234€43.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - OUTDOOR PTL-8 Photocontrol, 120 to 277V
€59.32 /unit