Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - OUTDOOR ARM-DD30 Upswept Arm | CJ3RWN

HUBBELL LIGHTING - OUTDOOR ARM-DD30 Upswept Arm

Item: CJ3RWN Model: ARM-DD30Cross Ref: 54PK86
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArm
Accessory TypeUpswept Arm
Height8"
Housing MaterialAluminum
Length30"
Width2"

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)20.32
Ship length (cm)76.2
Ship width (cm)5.08
Country of OriginCN

Product Variants

ProductModelMPNPrice
HUBBELL LIGHTING - OUTDOOR ARM-DD24 Upswept Arm | CJ3RWM ARM-DD24ARM-DD24€13.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - OUTDOOR ARM-DD30 Upswept Arm
€42.30 /unit