Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - DUAL-LITE EV4R Emergency Light, Led, Damp Location Rated, 1 W Lamp Watt, 120/277VAC, 4 W Emergency Watt | CR2ZWB

HUBBELL LIGHTING - DUAL-LITE EV4R Emergency Light, Led, Damp Location Rated, 1 W Lamp Watt, 120/277VAC, 4 W Emergency Watt

Item: CR2ZWB Model: EV4RCross Ref: 458T16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€295.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Light
Adjustable Lamp HeadsYes
Amps0.03A
Battery ChemistryNickel Metal Hydride
Battery Recharge Time24 hrs.
Battery Voltage1.2V DC
Bulb IncludedYes
Bulb TypeLED
Diagnostic Testing FunctionTest Button
Emergency Battery BackupYes
Emergency Illumination Time90 min.
Emergency Wattage4 W
Environmental RatingDamp Location Rated
Features30% Greater Battery Life And Lifetime LED Warranty
Height2 3/4"
Housing ColorWhite
Housing FinishUV Stabilized
Housing MaterialPlastic
IncludesMounting Hardware
Input Voltage120/277V AC
Ip RatingNot Rated
Lamp Head ShapeRound
Lamp Output88 lm
Lamp Watts1 W
Length6 1/4"
Lighting TechnologyLED
Max. Operating Temp.104°F
Min. Operating Temp.50°F
Mounting LocationCeiling
Mounting TypeRecessed
Number Of Bulbs4
Number Of Lamp Heads0
Output Voltage4.8V DC
Remote CapableNo
Self DiagnosticsNo
SeriesEV4R Series
Width8"
Ca Title 20 CompliantYes
Current0.03A
Lamp Wattage1 W
Manufacturer's Warranty Length3 yrs.
Maximum Operating Temperature104°F
Minimum Operating Temperature50°F
Overall Height2 3/4"
Overall Length6 1/4"
Overall Width8"
StandardsIC RATED, NFPA 101, NFPA 70, UL924

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)6.99
Ship length (cm)15.88
Ship width (cm)20.32
Country of OriginCN

Product Variants

ProductModelEmergency WattageSelf DiagnosticsHeightNumber Of Lamp HeadsMounting LocationMounting TypeNumber Of BulbsAmpsPrice
HUBBELL LIGHTING - DUAL-LITE EV4RI Emergency Light, Led, Damp Location Rated, 1 W Lamp Watt, 120/277VAC, 4 W Emergency Watt | CP3UNP EV4RI4 WYes2 3/4"-CeilingRecessed40.03A€347.05
HUBBELL LIGHTING - DUAL-LITE EZ-2LI LED Emergency Light, LED, Damp Location Rated, 1 W Lamp Watt, 120V AC/277V AC | CP3UNR EZ-2LI1 WYes4 1/2"2Ceiling, End, WallSurface20.01/0.02A€283.64
HUBBELL LIGHTING - DUAL-LITE EZ-2L LED Emergency Light, LED, Damp Location Rated, 1 W Lamp Watt, 120V AC/277V AC | CP3UNT EZ-2L1 WNo4 1/2"2Ceiling, End, WallSurface20.01/0.02A€119.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - DUAL-LITE EV4R Emergency Light, Led, Damp Location Rated, 1 W Lamp Watt, 120/277VAC, 4 W Emergency Watt
€295.04 /unit