Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - COLUMBIA SLK24-40ML-EDU Led Troffer Retrofit Kit, 4990 Lumens, Led, 120/277VAC, Dimmable | CH6RMT 488U92

HUBBELL LIGHTING - COLUMBIA SLK24-40ML-EDU Led Troffer Retrofit Kit, 4990 Lumens, Led, 120/277VAC, Dimmable

Item: CH6RMT Model: SLK24-40ML-EDUCross Ref: 488U92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€208.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Troffer Fixture Retrofit Kit
Color Temp.4000 K
Lamp Quantity1
Led Replacement For3 Lamp T8
Lumens4990 lm
Lumens Per Watt128 lm/W
Lumens Range4000 lm to 5999 lm
Max. Ambient Temp.95°F
Number Of Lamps1
Overall Height3 1/8"
Overall Length48"
Overall Width24"
Wattage39 W
Color Rendering Index80
Color Temperature4000 K
DimmableYes
Dimming Method0-10V
Dimming Range1% to 100%
Emergency Battery BackupNo
For Bulb TypeIntegrated LED
Kit Contents2 Ends, 2 Rails, 2 Reflectors, Frame, Lens
Lens TypeLinear Prism Center Lens
Light TechnologyLED
Lighting CertificationDesignLights Consortium (DLC)
Max. Fixture Wattage39 W
Min. Ambient Temp.0°F
Nominal Size2 ft. x 4 ft.
Sensor TypeNo Sensor
SeriesSLK24 Series
StandardsCSA CERTIFIED, UL LISTED
Voltage120/277V AC

Shipping Info:

Ship weight (kg) 7.47
Ship height (cm)7.94
Ship length (cm)121.92
Ship width (cm)60.96
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - COLUMBIA SLK24-40ML-EDU Led Troffer Retrofit Kit, 4990 Lumens, Led, 120/277VAC, Dimmable
€208.45 /unit