Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - COLUMBIA PEL2-50MM-FAW-EDU LED High Bay, Di mmable, 120 to 277V, Integrated LED | CR2AVQ

HUBBELL LIGHTING - COLUMBIA PEL2-50MM-FAW-EDU LED High Bay, Di mmable, 120 to 277V, Integrated LED

Item: CR2AVQ Model: PEL2-50MM-FAW-EDUCross Ref: 656N85
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemLED High Bay
Ambient Temp. Range-40°F to +149°F
Bay Light TypeHigh Bay
Bulb IncludedYes
Color Temp.5000 K
DimmableYes
Emergency Battery BackupNo
Fixture Nominal Size1 ft. x 2 ft.
For Bulb TypeIntegrated LED
Height3"
Housing ColorWhite
Housing MaterialSteel
Ingress Protection RatingNot Rated
Lamp TypeIntegrated LED
Lamp Watts122.7 W
Led Replacement For250W MH4 Lamp T5HO6 Lamp HL T8
Length24"
Lens MaterialAcrylic
Light DistributionWide
Lighting CertificationDesignlights Consortium (DLC)
Lighting TechnologyLED
Lumens18000 lm
Lumens Per Watt153 lm/W
Max. Ambient Temp.149°F
Max. Fixture Wattage122.7 W
Mfr. SeriesPeloton Series
Min. Ambient Temp.-40°F
Number Of Bulbs0
Number Of Light Bars2
Rated Life60000 hrs.
Reflector MaterialSteel
Reflector TypeClosed
Suggested Fixture Mounting Height15 ft. to 25 ft.
Suggested Fixture Mounting Height Range0 ft. to 20 ft.
Voltage120-277V AC
Width17 1/2"
Bulbs IncludedYes
Color Temperature5000 K
Overall Height3"
Overall Length24"
Overall Width17 1/2"
StandardsLM79, LM80, TM21, UL 1598 LISTED

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)7.62
Ship length (cm)60.96
Ship width (cm)44.45
Country of OriginMX

Product Variants

ProductModelLed Replacement ForLumensLumens Per WattMax. Fixture WattageDimmableAmbient Temp. RangeHeightFor Bulb TypePrice
HUBBELL LIGHTING - COLUMBIA LWS-40HL-W-EDU-SFA LED High Bay Fixture, Di mmable, 120 to 277V, LED Repl For 250 to 400W HID | CR2AVM LWS-40HL-W-EDU-SFA---------
RFQ
HUBBELL LIGHTING - COLUMBIA LXEW4-50L-CA-EU LED High Bay, 120 to 277V, LED Repl For 2 Lamp LFL | CR2AVN LXEW4-50L-CA-EU2 LAMP LFL12110 lm132.8 lm/W91.2 WNo-40°F to +122°F6"LED€641.62
HUBBELL LIGHTING - COLUMBIA PEL2-50MH-FAW-EDU-OS1360 LED High Bay, Di mmable, 120 to 277V, Integrated LED | CR2AVP PEL2-50MH-FAW-EDU-OS1360---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - COLUMBIA PEL2-50MM-FAW-EDU LED High Bay, Di mmable, 120 to 277V, Integrated LED