Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - COLUMBIA MPS4-40ML-CW-EDU-ELL14 LED Strip Light, 40.1W Max., 4000K, 4614 Lumens | CJ2REL

HUBBELL LIGHTING - COLUMBIA MPS4-40ML-CW-EDU-ELL14 LED Strip Light, 40.1W Max., 4000K, 4614 Lumens

Item: CJ2REL Model: MPS4-40ML-CW-EDU-ELL14Cross Ref: 53VT95
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€550.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Strip Light
Ballast Start TypeNo Ballast
Bulb IncludedYes
Color Temperature4000 K
DimmableYes
Emergency Battery BackupYes
Fixture Ballast TypeNo Ballast Required
Fixture TypeStrip Light
For Bulb TypeIntegrated LED
Housing ColorWhite
Housing MaterialSteel
IncludesIntegral Battery Pack
Ip RatingNot Rated
Lens ShapeFlat
Lens TypeDiffuser
Light ColorWhite
Lighting CertificationUnrated
LinkableNo
Linkable Up ToUnlinkable
Lumens Per Watt115 lm/W
Max. Fixture Wattage40.1 W
Mounting StyleSurface, Suspended
Nominal Length4 ft.
Overall Length48"
Overall Width3 1/8"
Sensor TypeNo Sensor
StandardsCSA CERTIFIED, UL 1598 LISTED, UL 2108 LISTED, UL 924 LISTED
Voltage120/277V

Shipping Info:

Ship weight (kg) 5.04
Ship height (cm)9.68
Ship length (cm)121.92
Ship width (cm)7.94
Country of OriginMX

Product Variants

ProductModelMPNPrice
HUBBELL LIGHTING - COLUMBIA MPS4-50HL-CW-EDU LED Strip Light, 49.5W Max., 5000K, 5,833 Lumens | CJ2RDL MPS4-50HL-CW-EDUMPS4-50HL-CW-EDU€199.24
HUBBELL LIGHTING - COLUMBIA MPS4-50XW-CW-EDU LED Strip Light, 20W Max., 5000K, 2606 Lumens, 130 Lumens Per Watt | CJ2RDM MPS4-50XW-CW-EDUMPS4-50XW-CW-EDU€188.33
HUBBELL LIGHTING - COLUMBIA MPS8-50HL-CW-EDU LED Strip Light, 99W Max., 5000K, 12000 Lumens | CJ2RDP MPS8-50HL-CW-EDUMPS8-50HL-CW-EDU€422.05
RFQ
HUBBELL LIGHTING - COLUMBIA MPS4-40HL-NLW-EDU LED Strip Light, 49.5W Max., 4000K, 6261 Lumens | CJ2RDQ MPS4-40HL-NLW-EDUMPS4-40HL-NLW-EDU€185.19
HUBBELL LIGHTING - COLUMBIA MPS8-50XW-CW-EDU LED Strip Light, 40W Max., 5000K, 5,400 Lumens, 142 Lumens Per Watt | CJ2RDR MPS8-50XW-CW-EDUMPS8-50XW-CW-EDU€373.38
RFQ
HUBBELL LIGHTING - COLUMBIA MPS4-40ML-CW-EDU LED Strip Light, 40.1W Max., 4000K, 4,615 Lumens | CJ2RDT MPS4-40ML-CW-EDUMPS4-40ML-CW-EDU€199.02
HUBBELL LIGHTING - COLUMBIA MPS4-35XW-CW-EDU LED Strip Light, 20W Max., 3500K, 2,574 Lumens, 129 Lumens Per Watt | CJ2RDU MPS4-35XW-CW-EDUMPS4-35XW-CW-EDU€188.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - COLUMBIA MPS4-40ML-CW-EDU-ELL14 LED Strip Light, 40.1W Max., 4000K, 4614 Lumens
€550.03 /unit