HUBBELL LIGHTING - COLUMBIA MDM24-9-35-F-120 Recessed Troffer, Multi Function, Dimmable, Integrated LED | CJ2WLZ

HUBBELL LIGHTING - COLUMBIA MDM24-9-35-F-120 Recessed Troffer, Multi Function, Dimmable, Integrated LED

Item: CJ2WLZ Model: MDM24-9-35-F-120Cross Ref: 53VY27
In Stock

Get it by Wednesday, Jun 11

€2,342.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLight
Ballast Start TypeNo Ballast
Bulb IncludedYes
Ceiling Mount TypeFlange Mount
Color Temperature3500 K
Controller TypeElectronic Driver
DimmableYes
Dimming MethodNo Dimming
Emergency Battery BackupNo
FinishAntimicrobial Powder Coated
Fixture Ballast TypeNo Ballast Required
For Bulb TypeIntegrated LED
Housing MaterialSteel
Lens MaterialAcrylic
Lens ShapeCenter Basket
Lens TypeClear
Lumens Per Watt78 lm/W
Max. Fixture Wattage73 W
Overall Height4"
Overall Length48 3/4"
Overall Width24 7/8"
Sensor TypeNo Sensor
StandardsCCSAUS CERTIFIED, IEC 60598, UL 1598 LISTED
Voltage120V

Shipping Info:

Ship weight (kg) 9
Ship height (cm)10.16
Ship length (cm)123.83
Ship width (cm)63.18
Country of OriginMX

Product Variants

ProductModelMPNPrice
HUBBELL LIGHTING - COLUMBIA EBL4-35-TP-277 LED Patient Bed Light, 277V, Integrated LED, Taupe, 37W Max. Fixture | CJ2RCZ EBL4-35-TP-277EBL4-35-TP-277€1,431.78
HUBBELL LIGHTING - COLUMBIA EBL4-9-35-WH-120-P4R LED Patient Bed Light, Integrated LED, White, 37W Max. Fixture | CJ2RDA EBL4-9-35-WH-120-P4REBL4-9-35-WH-120-P4R€1,494.72
HUBBELL LIGHTING - COLUMBIA EBL4-9-35-WH-120-NAS-P4L LED Patient Bed Light, Integrated LED, White, 37W Max. Fixture | CJ2RDB EBL4-9-35-WH-120-NAS-P4LEBL4-9-35-WH-120-NAS-P4L€1,488.27
HUBBELL LIGHTING - COLUMBIA EBL4-9-35-WH-120-NAS-P4R LED Patient Bed Light, Integrated LED, White, 37W Max. Fixture | CJ2RDC EBL4-9-35-WH-120-NAS-P4REBL4-9-35-WH-120-NAS-P4R€1,596.35
HUBBELL LIGHTING - COLUMBIA EBL4-9-35-WH-120-P4L LED Patient Bed Light, Integrated LED, White, 37W Max. Fixture | CJ2RDD EBL4-9-35-WH-120-P4LEBL4-9-35-WH-120-P4L€1,475.72
HUBBELL LIGHTING - COLUMBIA EBL4-35-WH-120 LED Patient Bed Light, Integrated LED, White, 37W Max. Fixture | CJ2RDE EBL4-35-WH-120EBL4-35-WH-120€1,454.82
HUBBELL LIGHTING - COLUMBIA EBL4-35-WH-277 LED Patient Bed Light, 277V, Integrated LED, White, 37W Max. Fixture | CJ2RDF EBL4-35-WH-277EBL4-35-WH-277€1,356.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - COLUMBIA MDM24-9-35-F-120 Recessed Troffer, Multi Function, Dimmable, Integrated LED
€2,342.62 /unit