Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - COLUMBIA LAW2-35LW-EDU Led Light Fixture Surface Mount 2250 Lm | AG3DPY 32WU70

HUBBELL LIGHTING - COLUMBIA LAW2-35LW-EDU Led Light Fixture Surface Mount 2250 Lm

Item: AG3DPY Model: LAW2-35LW-EDUCross Ref: 32WU70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€159.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Light Fixture, Surface Mount
Adjustable RangeNo
Color Rendering Index80
Color Temp.3500 K
Green Certification Or Other RecognitionDesignlights Consortium (DLC)
Height2.812"
Housing ColorWhite
Housing MaterialSteel
Led Replacement For3 LAMP LFL
Length24"
Lumens2250 lm
Lumens Per Watt96 lm/W
Rated Life50000 hrs.
ShapeRectangle
Temp. Range-17°C to +40°C
Voltage120-277V AC
Warranty5 yrs.
Wattage25 W
Width8.312"
Ballast Start TypeNo Ballast
Bulb IncludedYes
Color Temperature3500 K
DimmableYes
Emergency Battery BackupNo
FinishEnamel
Fixture Ballast TypeNo Ballast Required
Fixture TypeWraparound Light
For Bulb TypeIntegrated LED
Ip RatingNot Rated
Lens MaterialAcrylic
Lens ShapeFlat
Light ColorWhite
LinkableNo
Linkable Up ToUnlinkable
Max. Fixture Wattage24 W
Mounting StyleSurface
Nominal Length2 ft.
Overall Height4 3/8"
Overall Length24"
Overall Width6 3/4"
Sensor TypeNo Sensor
StandardsCSA CERTIFIED, UL 1598 LISTED, UL 2108 LISTED

Shipping Info:

Ship weight (kg) 2.7675
Ship height (cm)11.11
Ship length (cm)60.96
Ship width (cm)17.15
HS code9405106020
Country of OriginMX

Product Variants

ProductModelLumensLumens Per WattWattageColor Temp.HeightHousing MaterialHousing ColorRated LifePrice
HUBBELL LIGHTING - COLUMBIA LAW4-35ML-EDU Led Light Fixture Surface Mount 4500 Lm | AG3DPZ 32WU71 LAW4-35ML-EDU4500 lm86 lm/W51 W3500 K2.812"SteelWhite50000 hrs.€210.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - COLUMBIA LAW2-35LW-EDU Led Light Fixture Surface Mount 2250 Lm
€159.60 /unit